Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller

Terminal block Weidmüller WDK 2.5/TR-DU - 1247290000

No Minimum Order Quantity2 year warranty Money back guaranty Free Shipping over $50
Item number: 402728
UPC / EAN: 4050118038323
  • Test-disconnect terminal
  • Beige
  • Screw connection
  • Two levels
  • 4 connections
Log in and write a review
-15 % MSRP: $6.49
$5.52
Base price: 1 piece = $5.52
plus sales tax plus shipping
Shipping today
Corresponding accessories
End plate Weidmüller WAP WDK 2.5N/TR-DU - 1839850000
End plate, Snap in, Length: 80.35 mm, Width: 1.5 mm, Depth: 58.84 mm, Beige
Item number: 402218
-15 % MSRP: $0.46
$0.39
plus sales tax plus shipping
in stock
Shipping today
Terminal markers Weidmüller DEK 5/5 MM WS - 2007110000
Terminal markers, Dekafix, White, 5x5 mm (HxW), White, Roll of 800, Clip-in foot
Item number: 402976
-15 % MSRP: $40.24
$34.20
plus sales tax plus shipping
in stock
Shipping today
Terminal markers Weidmüller WS 8/5 MM WS - 2007150000
Terminal markers, WS, White, 8x5 mm (HxW), White, Roll of 800, Clip-in foot
Item number: 402988
-15 % MSRP: $72.64
$61.74
plus sales tax plus shipping
in stock
Shipping today
Corresponding accessory groups
DIN rail Weidmüller TS 35X15/LL 1M/ST/ZN - 0236510000
DIN rail, TS 35 x 15, with slot, Steel, Galvanized, Chromium-plated, Height: 15 mm, Width: 35 mm, Length: 1 meter
Item number: 403244
-15 % MSRP: $10.41
$8.85
plus sales tax plus shipping
in stock
Shipping today
DIN rail Weidmüller TS 35X7.5/LL 1M/ST/ZN - 0514510000
DIN rail, TS 35 x 7.5, with slot, Steel, Galvanized, Chromium-plated, Height: 7.5 mm, Width: 35 mm, Length: 1 meter
Item number: 402938
-15 % MSRP: $10.85
$9.23
plus sales tax plus shipping
in stock
Shipping today
DIN rail Weidmüller TS 35X7.5/LL 2M/ST/ZN - 0514500000
DIN rail, TS 35 x 7.5, with slot, Steel, Galvanized, Chromium-plated, Height: 7.5 mm, Width: 35 mm, Length: 2 meters
Item number: 402726
$11.55
plus sales tax plus shipping
Not available
No longer available
More information regarding alternatives can be found on the item’s product page or by calling: 800-250-6772 (toll free).
35mm din rail close

Technical details
General data

Test-disconnect terminal
Beige
2
4
Screw terminals

Electrical data

690 V
24 A

Mechanical data

12-30 AWG
5.1 mm
80.5 mm
66 mm
8 mm
Wemid

Ambient conditions

-60 °C
130 °C

Further information

cRUus

Classification

8536901000

Product description
Terminal block Weidmüller WDK 2.5/TR-DU - 1247290000
The beige test-disconnect terminal block WDK 2.5/TR-DU-1247290000 from Weidmuller with wire cross section AWG 30 - 12 and width of 5.1 mm has 4 connections on 2 levels with a nominal current of 24 A. The compact design of the test-disconnect terminal block and the screw connection enable easy wiring of the terminal block WDK 2.5/TR-DU-1247290000 in a small amount of space. The wiring terminal of the test-disconnect terminal block WDK 2.5/TR-DU-1247290000 enables the connection of solid and stranded conductors with small to large conductor cross sections without ferrules.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews