Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller
  • Feed-through terminal block
  • Blue
  • Screw connection
  • Two levels
  • 4 connections
Log in and write a review

Terminal block Weidmüller WDK 2.5 BL - 1021580000

No Minimum Order Quantity2 year warranty Money back guaranty
Item number: 402385
UPC / EAN: 4008190038991
-15 % MSRP: $3.95
$3.36
plus sales tax plus shipping
Shipping today
Corresponding accessories
End plate Weidmüller WAP WDK2.5 - 1059100000
End plate, Snap in, Length: 69 mm, Width: 1.5 mm, Depth: 54.5 mm, Beige
Item number: 402197
-15 % MSRP: $1.37
$1.17
plus sales tax plus shipping
in stock
Shipping today
Terminal block Weidmüller WDK 2.5 - 1021500000
Feed-through terminal block, Beige, Screw connection, Two levels, 4 connections
Item number: 402384
-15 % MSRP: $3.95
$3.36
plus sales tax plus shipping
in stock
Shipping today
Terminal markers Weidmüller DEK 5/5 MM WS - 2007110000
Terminal markers, Dekafix, White, 5x5 mm (HxW), White, Roll of 800, Clip-in foot
Item number: 402976
-15 % MSRP: $45.04
$38.28
plus sales tax plus shipping
in stock
Shipping today
Terminal markers Weidmüller WS 8/5 MM WS - 2007150000
Terminal markers, WS, White, 8x5 mm (HxW), White, Roll of 800, Clip-in foot
Item number: 402988
-15 % MSRP: $76.24
$64.80
plus sales tax plus shipping
in stock
Shipping today
Corresponding accessory groups
Terminal bridge Weidmüller WQV 2.5/10 - 1054460000
Screw-in bridge for W-series terminals, 10 poles, Yellow, For terminals 2.5 mm²
Item number: 402062
-15 % MSRP: $4.74
$4.03
plus sales tax plus shipping
in stock
Shipping today
Terminal bridge Weidmüller WQV 2.5/2 - 1053660000
Screw-in bridge for W-series terminals, 2 poles, Yellow, For terminals 2.5 mm²
Item number: 402058
-15 % MSRP: $1.09
$0.93
plus sales tax plus shipping
in stock
Shipping today
Terminal bridge Weidmüller WQV 2.5/3 - 1053760000
Screw-in bridge for W-series terminals, 3 poles, Yellow, For terminals 2.5 mm²
Item number: 402059
-15 % MSRP: $1.55
$1.32
plus sales tax plus shipping
in stock
Shipping today
Terminal bridge Weidmüller WQV 2.5/4 - 1053860000
Screw-in bridge for W-series terminals, 4 poles, Yellow, For terminals 2.5 mm²
Item number: 402060
-15 % MSRP: $1.55
$1.32
plus sales tax plus shipping
in stock
Shipping today
Terminal bridge Weidmüller WQV 2.5/5 - 1053960000
Screw-in bridge for W-series terminals, 5 poles, Yellow, For terminals 2.5 mm²
Item number: 402061
-15 % MSRP: $2.72
$2.31
plus sales tax plus shipping
in stock
Shipping today
W Series terminal jumper bars 2.5 close
Terminal bridge Weidmüller WQB B/10 - 1579050000
Push-in bridge for W-series terminals, 10 poles, Black
Item number: 403224
-15 % MSRP: $2.41
$2.05
plus sales tax plus shipping
in stock
Shipping today
Terminal bridge Weidmüller WQB B/2 - 1579010000
Push-in bridge for W-series terminals, 2 poles, Black
Item number: 403226
-15 % MSRP: $1.02
$0.87
plus sales tax plus shipping
in stock
Shipping today
Terminal bridge Weidmüller WQB B/4 - 1579030000
Push-in bridge for W-series terminals, 4 poles, Black
Item number: 403225
-15 % MSRP: $1.35
$1.15
plus sales tax plus shipping
in stock
Shipping today
W series jumper comb 2.5mm close
DIN rail Weidmüller TS 35X15/LL 1M/ST/ZN - 0236510000
DIN rail, TS 35 x 15, with slot, Steel, Galvanized, Chromium-plated, Height: 15 mm, Width: 35 mm, Length: 1 meter
Item number: 403244
-15 % MSRP: $12.18
$10.35
plus sales tax plus shipping
in stock
Shipping today
DIN rail Weidmüller TS 35X7.5/LL 1M/ST/ZN - 0514510000
DIN rail, TS 35 x 7.5, with slot, Steel, Galvanized, Chromium-plated, Height: 7.5 mm, Width: 35 mm, Length: 1 meter
Item number: 402938
-15 % MSRP: $12.34
$10.49
plus sales tax plus shipping
in stock
Shipping today
DIN rail Weidmüller TS 35X7.5/LL 2M/ST/ZN - 0514500000
DIN rail, TS 35 x 7.5, with slot, Steel, Galvanized, Chromium-plated, Height: 7.5 mm, Width: 35 mm, Length: 2 meters
Item number: 402726
-100 % MSRP: $5.16
$0.00
plus sales tax plus shipping
Not available
No longer available
More information regarding alternatives can be found on the item’s product page or by calling: 800-250-6772 (toll free).
35mm din rail close

Technical details
General data

Feed-through terminal block
Blue
2
4
Screw terminals

Electrical data

300 V
20 A

Mechanical data

12-22 AWG
5.1 mm
69.5 mm
63 mm
10 mm
Wemid

Ambient conditions

-50 °C
120 °C

Further information

cRUus

Classification

8536904000

Product description
Terminal block Weidmüller WDK 2.5 BL - 1021580000
The blue feed-through terminal block WDK 2.5 BL-1021580000 from Weidmüller with wire cross section AWG 30 - 12 and width of 5.1 mm has 4 connections on 2 levels with a nominal current of 24 A. The compact design of the feed-through terminal block and the screw connection enable easy wiring of the terminal block WDK 2.5 BL-1021580000 in a small amount of space. The wiring terminal of the feed-through terminal block WDK 2.5 BL-1021580000 enables the connection of solid and stranded conductors with small to large conductor cross sections without ferrules.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews