Your shopping basket is currently empty
Automation24 uses cookies in order to guarantee the best possible service. If you continue browsing this site, you agree to the use of cookies.
Same-day shipping on orders placed by 5:30 pm EST
FREE technical support & customer service | Mon - Fri: 8 am - 6 pm EST
New bill of materials
Design Feed-through terminal block Color Beige Number of levels 2 Number of connections 4 Connection type Screw terminals
Voltage rating 300 V Nominal current 20 A
Conductor cross-section 12-22 AWG Width 5.1 mm Height 69.5 mm Depth 63 mm Stripping length 12 mm Insulating material Wemid
Operating temperature min. -50 °C Operating temperature max. 120 °C
Approval cRUus
Customs tariff number 8536904000