Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (126 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (62 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (28 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (40 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (40 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (4 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
Weidmüller
  • Sensor/actuator terminal block
  • Connection type: Push-in connection
  • Cross-section:1.5 mm²
  • AWG: 26 – 14
  • Width: 3.5 mm
  • Color: Beige
Log in and write a review

Terminal block Weidmüller AIO21 1.5 SO-PE - 1992250000

Item number: 402370
UPC / EAN: 4050118377347
Corresponding accessories
Corresponding accessories
Technical details
General data

Multi-conductor terminal block
Beige
2
3
Push-in

Electrical data

250 V
13.5 A

Mechanical data

14-26 AWG
3.5 mm
80 mm
42 mm
12 mm
Wemid

Ambient conditions

-60 °C
130 °C

Further information

cRUus

Classification

8536901000

Product description
Terminal block Weidmüller AIO21 1.5 SO-PE - 1992250000
The sensor/actuator terminal block AIO21 1.5 SO-PE-1992250000 from Weidmuller with 3 connections on 2 levels is the ideal solution for space and time-saving wiring of two wire sensors. The upper level of the beige sensor/actuator terminal block AIO21 1.5 SO-PE-1992250000 is used for signal wiring, the two lower levels are used for the distribution of the supply voltage and ground. Supply is affected via the feed-in terminal PTIO-IN. The sensor/actuator terminal block AIO21 1.5 SO-PE-1992250000 is used for wiring of control cabinets and distributors.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0