Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller

Terminal block Weidmüller AIO21 1.5 SI - 1992260000

No Minimum Order Quantity2 year warranty Money back guaranty Free Shipping over $50
Item number: 402371
UPC / EAN: 4050118377446
  • Sensor/actuator terminal block
  • Connection type: Push-in connection
  • Cross-section:1.5 mm²
  • AWG: 26 – 14
  • Width: 3.5 mm
  • Color: Beige
Log in and write a review
-15 % MSRP: $2.46
$2.09
Base price: 1 piece = $2.09
plus sales tax plus shipping
Shipping today
Corresponding accessories
End plate Weidmüller AEP IO21 - 1993580000
End plate, Height: 78 mm, Width: 2.1 mm, Depth: 34.8 mm, Beige
Item number: 402227
-15 % MSRP: $0.95
$0.81
plus sales tax plus shipping
in stock
Shipping today
Terminal block Weidmüller AIO21 1.5 SO - 1992240000
Sensor/actuator terminal block, Connection type: Push-in connection, Cross-section:1.5 mm², AWG: 26 – 14, Width: 3.5 mm, Color: Beige
Item number: 402369
-15 % MSRP: $2.43
$2.06
plus sales tax plus shipping
in stock
Shipping today
Corresponding accessory groups
Terminal bridge Weidmüller ZQV 1.5N/10 BL - 1985680000
Push-in bridge, For Klippon Connect terminal blocks, 10 poles, Blue, For 1.5mm width
Item number: 404174
-15 % MSRP: $4.79
$4.07
plus sales tax plus shipping
in stock
Shipping today
Terminal bridge Weidmüller ZQV 1.5N/10 RD - 1985800000
Push-in bridge for Klippon Connect Terminal blocks, 10 poles, Red, For 1.5mm width
Item number: 404173
-15 % MSRP: $4.90
$4.15
plus sales tax plus shipping
in stock
Shipping today
Terminal bridge Weidmüller ZQV 1.5N/R3.5/10 GE - 1754290000
Push-in bridge for Z-series terminals, 10 poles, Yellow, For 3.5mm width
Item number: 403227
-15 % MSRP: $4.95
$4.21
plus sales tax plus shipping
in stock
Shipping today
Terminal bridge Weidmüller ZQV 1.5N/R3.5/2 GE - 1754210000
Push-in bridge for Z-series terminals, 2 poles, Yellow, For 3.5mm width
Item number: 403229
-16 % MSRP: $0.57
$0.48
plus sales tax plus shipping
in stock
Shipping today
Terminal bridge Weidmüller ZQV 1.5N/R3.5/5 GE - 1754240000
Push-in bridge for Z-series terminals, 5 poles, Yellow, For 3.5mm width
Item number: 403228
-15 % MSRP: $2.41
$2.05
plus sales tax plus shipping
in stock
Shipping today
Weidmuller jumper bridge push-in 1.5mm close
DIN rail Weidmüller TS 35X15/LL 1M/ST/ZN - 0236510000
DIN rail, TS 35 x 15, with slot, Steel, Galvanized, Chromium-plated, Height: 15 mm, Width: 35 mm, Length: 1 meter
Item number: 403244
-15 % MSRP: $11.88
$10.10
plus sales tax plus shipping
in stock
Shipping today
DIN rail Weidmüller TS 35X7.5/LL 1M/ST/ZN - 0514510000
DIN rail, TS 35 x 7.5, with slot, Steel, Galvanized, Chromium-plated, Height: 7.5 mm, Width: 35 mm, Length: 1 meter
Item number: 402938
-15 % MSRP: $9.56
$8.13
plus sales tax plus shipping
in stock
Shipping today
DIN rail Weidmüller TS 35X7.5/LL 2M/ST/ZN - 0514500000
DIN rail, TS 35 x 7.5, with slot, Steel, Galvanized, Chromium-plated, Height: 7.5 mm, Width: 35 mm, Length: 2 meters
Item number: 402726
$11.00
plus sales tax plus shipping
Not available
No longer available
More information regarding alternatives can be found on the item’s product page or by calling: 800-250-6772 (toll free).
35mm din rail close

Technical details
General data

Multi-conductor terminal block
Beige
2
3
Push-in

Electrical data

250 V
13.5 A

Mechanical data

14-26 AWG
3.5 mm
80 mm
42 mm
12 mm
Wemid

Ambient conditions

-60 °C
130 °C

Further information

cRUus

Classification

8536901000

Product description
Terminal block Weidmüller AIO21 1.5 SI - 1992260000
The sensor/actuator terminal block AIO21 1.5 SI-1992260000 from Weidmuller with 3 connections on 2 levels is the ideal solution for space and time-saving wiring of three-wire sensors. The upper level of the beige sensor/actuator terminal block AIO21 1.5 SI-1992260000 is used for signal wiring, the two lower levels are used for the distribution of the supply voltage. Supply is affected via the feed-in terminal PTIO-IN. The sensor/actuator terminal block AIO21 1.5 SI-1992260000 is used for wiring of control cabinets and distributors.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews