Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller
  • Fuse holder for A-series terminal block
  • Black
  • Push-in connection
Log in and write a review

Terminal block Weidmüller AFS 4 2C BK - 2429860000

No Minimum Order Quantity2 year warranty Money back guaranty
Item number: 402364
UPC / EAN: 4050118439717
-15 % MSRP: $5.35
$4.55
plus sales tax plus shipping
Shipping today
Corresponding accessories
End plate Weidmüller AEP 3C 4 BK - 2486640000
End plate, Height: 71.9 mm, Width: 2.1 mm, Depth: 32.35 mm, Black
Item number: 403221
-15 % MSRP: $0.68
$0.58
plus sales tax plus shipping
in stock
Shipping today
Terminal markers Weidmüller DEK 5/6 MM WS - 2007120000
Terminal markers, Dekafix, White, 5x6 mm (HxW), White, Roll of 600, Clip-in foot
Item number: 402977
-15 % MSRP: $37.14
$31.57
plus sales tax plus shipping
in stock
Shipping today
Corresponding accessory groups
Fuse Weidmüller G 20/0.50A/F - 0430600000
Cartridge fuse, G 20, Current rating: 0.5 A, Voltage rating: 250 V
Item number: 404178
-15 % MSRP: $2.45
$2.08
plus sales tax plus shipping
in stock
Shipping today
Fuse Weidmüller G 20/01.00A/F - 0430700000
Cartridge fuse, G 20, Current rating: 1 A, Voltage rating: 250 V
Item number: 404179
-15 % MSRP: $1.89
$1.61
plus sales tax plus shipping
in stock
Shipping today
Fuse Weidmüller G 20/02.00A/F - 0430900000
Cartridge fuse, G 20, Current rating: 2 A, Voltage rating: 250 V
Item number: 404180
-15 % MSRP: $1.47
$1.25
plus sales tax plus shipping
in stock
Shipping today
Weidmuller cartridge fuses close
Terminal bridge Weidmüller ZQV 4N/10 BL - 1528230000
Push-in bridge, For Klippon Connect terminal blocks, 10 poles, Blue, 4 mm width
Item number: 404169
-15 % MSRP: $5.28
$4.49
plus sales tax plus shipping
currently out of stock
Est. mfr. lead time 5 days
Order now or activate the availability alert or request a date of delivery toll free at 800-250-6772.
Due to supply chain shortages, many manufacturers are exceeding standard lead times.
Terminal bridge Weidmüller ZQV 4N/10 OR - 1528090000
Push-in bridge for W-series terminals, 10 poles, Orange, For WDK 4N terminals
Item number: 405143
-15 % MSRP: $5.17
$4.40
plus sales tax plus shipping
in stock
Shipping today
Terminal bridge Weidmüller ZQV 4N/10 RD - 2460740000
Push-in bridge for W-series terminals, 10 poles, Red, For WDK 4N terminals
Item number: 402973
-15 % MSRP: $5.28
$4.49
plus sales tax plus shipping
in stock
Shipping today
Weidmuller jumper bridge push-in 4mm close
DIN rail Weidmüller TS 35X15/LL 1M/ST/ZN - 0236510000
DIN rail, TS 35 x 15, with slot, Steel, Galvanized, Chromium-plated, Height: 15 mm, Width: 35 mm, Length: 1 meter
Item number: 403244
-15 % MSRP: $12.18
$10.35
plus sales tax plus shipping
in stock
Shipping today
DIN rail Weidmüller TS 35X7.5/LL 1M/ST/ZN - 0514510000
DIN rail, TS 35 x 7.5, with slot, Steel, Galvanized, Chromium-plated, Height: 7.5 mm, Width: 35 mm, Length: 1 meter
Item number: 402938
-15 % MSRP: $12.34
$10.49
plus sales tax plus shipping
in stock
Shipping today
DIN rail Weidmüller TS 35X7.5/LL 2M/ST/ZN - 0514500000
DIN rail, TS 35 x 7.5, with slot, Steel, Galvanized, Chromium-plated, Height: 7.5 mm, Width: 35 mm, Length: 2 meters
Item number: 402726
-100 % MSRP: $5.16
$0.00
plus sales tax plus shipping
Not available
No longer available
More information regarding alternatives can be found on the item’s product page or by calling: 800-250-6772 (toll free).
35mm din rail close

Technical details
General data

Fuse teminal
Black
2
2
Push-in

Electrical data

250 V
6.3 A

Mechanical data

12-26 AWG
6.1 mm
74 mm
68 mm
12 mm
Wemid

Ambient conditions

-60 °C
130 °C

Further information

cRUus

Product description
Terminal block Weidmüller AFS 4 2C BK - 2429860000
The black fuse holder for A-series terminal blocks AFS 4 2C BK-2429860000 from Weidmuller features a push in connection rated at 250vac and current of 6.3 A. The compact design of the fuse holder and the push-in connection enable easy assembly of the AFS 4 2C BK-2429860000 in a small amount of space. The innovative PUSH IN technology reduces the amount of time you spend on wiring to a minimum. Direct insertion guarantees high conductor pull-out forces and simple handling for all conductor types.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews