Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller
  • End plate
  • Height: 64.15 mm
  • Width: 2.1 mm
  • Depth: 29.1 mm
  • Blue
Log in and write a review

Terminal block Weidmüller AEP 3C 2.5 BL - 1521520000

No Minimum Order Quantity2 year warranty Money back guaranty
Item number: 402205
UPC / EAN: 4050118328356
-15 % MSRP: $0.62
$0.53
plus sales tax plus shipping
Shipping today

Technical details
General data

End plate
Blue

Classification

8538909900

Product description
Terminal block Weidmüller AEP 3C 2.5 BL - 1521520000
The blue Klippon A-series end plate AEP 3C 2.5 BL-1521520000 from Weidmuller with a width of 2.1 mm has been designed to maintain a secure grip on A-series terminals
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews