Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller
  • Test-disconnect terminal
  • Beige
  • Push-in connection
  • Single level
  • 4 connections
Log in and write a review

Terminal block Weidmüller ADT 2.5 4C - 1989860000

No Minimum Order Quantity2 year warranty Money back guaranty
Item number: 402740
UPC / EAN: 4050118374506
-15 % MSRP: $2.90
$2.47
plus sales tax plus shipping
Shipping the next business day
Corresponding accessories
End clamp Weidmüller AEB 35 SC/1 - 1991920000
Quick mounting end clamp, For 35 mm DIN rail, Width: 8 mm, Beige
Item number: 402190
-15 % MSRP: $1.04
$0.88
plus sales tax plus shipping
in stock
Shipping the next business day
End plate Weidmüller AEP DT 2.5 4C - 1989980000
End plate, Height: 94.25 mm, Width: 2.1 mm, Depth: 29.1 mm, Beige
Item number: 402223
-15 % MSRP: $0.68
$0.58
plus sales tax plus shipping
in stock
Shipping the next business day
Terminal block Weidmüller ADT 2.5 4C BL - 1989870000
Test-disconnect terminal, Blue, Push-in connection, Single level, 4 connections
Item number: 402741
-15 % MSRP: $4.41
$3.75
plus sales tax plus shipping
in stock
Shipping the next business day
Terminal markers Weidmüller WS 8/5 MM WS - 2007150000
Terminal markers, WS, White, 8x5 mm (HxW), White, Roll of 800, Clip-in foot
Item number: 402988
-15 % MSRP: $76.24
$64.80
plus sales tax plus shipping
in stock
Shipping the next business day
Corresponding accessory groups
Terminal bridge Weidmüller ZQV 2.5N/10 - 1527690000
Push-in bridge for Z-series terminals, 10 poles, Orange, For 2.5mm width
Item number: 403252
-15 % MSRP: $4.85
$4.12
plus sales tax plus shipping
in stock
Shipping the next business day
Terminal bridge Weidmüller ZQV 2.5N/10 BL - 1527880000
Push-in bridge, For Klippon Connect terminal blocks, 10 poles, Blue, For 2.5mm width
Item number: 404170
-15 % MSRP: $4.97
$4.22
plus sales tax plus shipping
in stock
Shipping the next business day
Terminal bridge Weidmüller ZQV 2.5N/10 RD - 2108910000
Push-in bridge, For Klippon Connect terminal blocks, 10 poles, Red, For 2.5mm width
Item number: 404171
-15 % MSRP: $4.97
$4.22
plus sales tax plus shipping
in stock
Shipping the next business day
Terminal bridge Weidmüller ZQV 2.5N/2 - 1527540000
Push-in bridge for Z-series terminals, 2 poles, Orange, For 2.5mm width
Item number: 403250
-15 % MSRP: $0.61
$0.52
plus sales tax plus shipping
in stock
Shipping the next business day
Terminal bridge Weidmüller ZQV 2.5N/2 GE - 1693800000
Push-in bridge for Z-series terminals, 2 poles, Yellow, For 2.5 mm width
Item number: 403235
-15 % MSRP: $0.60
$0.51
plus sales tax plus shipping
in stock
Shipping the next business day
Terminal bridge Weidmüller ZQV 2.5N/5 - 1527620000
Push-in bridge for Z-series terminals, 5 poles, Orange, For 2.5mm width
Item number: 403251
-15 % MSRP: $2.16
$1.84
plus sales tax plus shipping
in stock
Shipping the next business day
Weidmuller jumper bridge push-in 2.5mm close
DIN rail Weidmüller TS 35X15/LL 1M/ST/ZN - 0236510000
DIN rail, TS 35 x 15, with slot, Steel, Galvanized, Chromium-plated, Height: 15 mm, Width: 35 mm, Length: 1 meter
Item number: 403244
-15 % MSRP: $12.18
$10.35
plus sales tax plus shipping
in stock
Shipping the next business day
DIN rail Weidmüller TS 35X7.5/LL 1M/ST/ZN - 0514510000
DIN rail, TS 35 x 7.5, with slot, Steel, Galvanized, Chromium-plated, Height: 7.5 mm, Width: 35 mm, Length: 1 meter
Item number: 402938
-15 % MSRP: $12.34
$10.49
plus sales tax plus shipping
in stock
Shipping the next business day
DIN rail Weidmüller TS 35X7.5/LL 2M/ST/ZN - 0514500000
DIN rail, TS 35 x 7.5, with slot, Steel, Galvanized, Chromium-plated, Height: 7.5 mm, Width: 35 mm, Length: 2 meters
Item number: 402726
-100 % MSRP: $5.16
$0.00
plus sales tax plus shipping
Not available
No longer available
More information regarding alternatives can be found on the item’s product page or by calling: 800-250-6772 (toll free).
35mm din rail close

Technical details
General data

Feed-through terminal block
Beige
1
4
Push-in

Electrical data

500 V
20 A

Mechanical data

12-28 AWG
5.1 mm
96 mm
37.65 mm
10 mm
Wemid

Ambient conditions

-60 °C
130 °C

Further information

cRUus

Classification

8536901000

Product description
Terminal block Weidmüller ADT 2.5 4C - 1989860000
The beige test-disconnect terminal block ADT 2.5 4C-1989860000 from Weidmuller with wire cross section AWG 28 - 12 and width of 5.1 mm has 4 connections on one level with a nominal current of 20 A. The compact design of the test-disconnect terminal block and the push-in connection enable easy wiring of the terminal block ADT 2.5 4C-1989860000 in a small amount of space. The wiring terminal of the test-disconnect terminal block ADT 2.5 4C-1989860000 enables the connection of solid and stranded conductors with small to large conductor cross sections without ferrules.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews