Your shopping basket is currently empty
Automation24 uses cookies in order to guarantee the best possible service. If you continue browsing this site, you agree to the use of cookies.
Same-day shipping on orders placed by 5:30 pm EST
FREE technical support & customer service | Mon - Fri: 8 am - 6 pm EST
New bill of materials
Design Test-disconnect terminal Color Beige Number of levels 1 Number of connections 3 Connection type Push-in
Voltage rating 500 V Nominal current 20 A
Conductor cross-section 12-28 AWG Width 5.1 mm Height 84.5 mm Depth 37.65 mm Stripping length 10 mm Insulating material Wemid
Operating temperature min. -60 °C Operating temperature max. 130 °C
Approval cRUus
Customs tariff number 8536901000