Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller
  • Distribution terminal block
  • Beige
  • Push-in connection
  • Single level
  • 2 connection points
Log in and write a review

Terminal block Weidmüller AAP22 10 LO-LO - 2428990000

No Minimum Order Quantity2 year warranty Money back guaranty
Item number: 402667
UPC / EAN: 4050118438185
-15 % MSRP: $9.55
$8.12
plus sales tax plus shipping
Shipping the next business day
Corresponding accessories
End clamp Weidmüller AEB 35 SC/1 - 1991920000
Quick mounting end clamp, For 35 mm DIN rail, Width: 8 mm, Beige
Item number: 402190
-15 % MSRP: $1.04
$0.88
plus sales tax plus shipping
in stock
Shipping the next business day
End plate Weidmüller AEP AP22 - 2429040000
End plate, Snap in, Length: 127.75 mm, Width: 2.4 mm, Depth: 46.09 mm, Beige
Item number: 402235
-15 % MSRP: $1.04
$0.88
plus sales tax plus shipping
in stock
Shipping the next business day
Terminal block Weidmüller AAP22 10 FE-LO - 2429000000
Distribution terminal block, Beige, Push-in connection, Single level, 2 connection points
Item number: 402668
-15 % MSRP: $11.14
$9.47
plus sales tax plus shipping
in stock
Shipping the next business day
Terminal markers Weidmüller DEK 5/8 MM WS - 2007130000
Terminal markers, Dekafix, White, 5x8 mm (HxW), White, Roll of 500, Clip-in foot
Item number: 402978
-15 % MSRP: $39.35
$33.45
plus sales tax plus shipping
in stock
Shipping the next business day
Corresponding accessory groups
Terminal bridge Weidmüller ZQV 4N/10 BL - 1528230000
Push-in bridge, For Klippon Connect terminal blocks, 10 poles, Blue, 4 mm width
Item number: 404169
-15 % MSRP: $5.28
$4.49
plus sales tax plus shipping
in stock
Shipping the next business day
Terminal bridge Weidmüller ZQV 4N/10 GE - 1758260000
Push-in bridge, For Klippon Connect terminal blocks, 10 poles, Yellow, 4 mm width
Item number: 404168
-15 % MSRP: $5.45
$4.64
plus sales tax plus shipping
currently out of stock
Est. mfr. lead time 5 days
Order now or activate the availability alert or request a date of delivery toll free at 800-250-6772.
Due to supply chain shortages, many manufacturers are exceeding standard lead times.
Terminal bridge Weidmüller ZQV 4N/10 RD - 2460740000
Push-in bridge for W-series terminals, 10 poles, Red, For WDK 4N terminals
Item number: 402973
-15 % MSRP: $5.28
$4.49
plus sales tax plus shipping
in stock
Shipping the next business day
Weidmuller jumper bridge push-in 4mm close
DIN rail Weidmüller TS 35X15/LL 1M/ST/ZN - 0236510000
DIN rail, TS 35 x 15, with slot, Steel, Galvanized, Chromium-plated, Height: 15 mm, Width: 35 mm, Length: 1 meter
Item number: 403244
-15 % MSRP: $12.18
$10.35
plus sales tax plus shipping
in stock
Shipping the next business day
DIN rail Weidmüller TS 35X7.5/LL 1M/ST/ZN - 0514510000
DIN rail, TS 35 x 7.5, with slot, Steel, Galvanized, Chromium-plated, Height: 7.5 mm, Width: 35 mm, Length: 1 meter
Item number: 402938
-15 % MSRP: $12.34
$10.49
plus sales tax plus shipping
in stock
Shipping the next business day
DIN rail Weidmüller TS 35X7.5/LL 2M/ST/ZN - 0514500000
DIN rail, TS 35 x 7.5, with slot, Steel, Galvanized, Chromium-plated, Height: 7.5 mm, Width: 35 mm, Length: 2 meters
Item number: 402726
-100 % MSRP: $5.16
$0.00
plus sales tax plus shipping
Not available
No longer available
More information regarding alternatives can be found on the item’s product page or by calling: 800-250-6772 (toll free).
35mm din rail close

Technical details
General data

Voltage distribution
Beige
1
2
Push-in

Electrical data

250 V
57 A

Mechanical data

6-20 AWG
12 mm
129 mm
53.5 mm
18 mm
Wemid

Ambient conditions

-60 °C
130 °C

Further information

cRUus

Classification

8536901000

Product description
Terminal block Weidmüller AAP22 10 LO-LO - 2428990000
The beige distribution terminal block AAP22 10 LO-LO-2428990000 from Weidmuller with wire cross section AWG 6 - 20 and width of 12 mm has 2 connections on one level with a nominal current of 57 A. The compact design of the distribution terminal block and the push-in connection enable easy wiring of the distribution blockAAP22 10 LO-LO-2428990000 in a small amount of space. The wiring terminal of the distribution terminal block AAP22 10 LO-LO-2428990000 enables the connection of solid and stranded conductors with small to large conductor cross sections without ferrules.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews