Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller
  • Feed-through terminal block
  • Beige
  • Push-in connection
  • Single level
  • Single connection
  • Ideal for control voltage distribution
Log in and write a review

Terminal block Weidmüller AAP21 4 LI BL - 2428960000

No Minimum Order Quantity2 year warranty Money back guaranty
Item number: 402345
UPC / EAN: 4050118438086
-15 % MSRP: $2.15
$1.83
plus sales tax plus shipping
Shipping today
Corresponding accessories
End clamp Weidmüller AEB 35 SC/1 - 1991920000
Quick mounting end clamp, For 35 mm DIN rail, Width: 8 mm, Beige
Item number: 402190
-15 % MSRP: $1.04
$0.88
plus sales tax plus shipping
in stock
Shipping today
End plate Weidmüller AEP AP21 - 2429020000
End plate, Snap in, Lenght: 80.65 mm, Width: 2.35 mm, Depth: 46.09 mm, Beige
Item number: 402234
-15 % MSRP: $0.87
$0.74
plus sales tax plus shipping
in stock
Shipping today
Terminal block Weidmüller AAP21 4 DT - 2428980000
Feed-through terminal block, Beige, Push-in connection, Single level, Single connection, Ideal for control voltage distribution
Item number: 402346
-15 % MSRP: $5.08
$4.32
plus sales tax plus shipping
in stock
Shipping today
Terminal block Weidmüller AAP21 4 FS - 2428950000
Feed-through terminal block, Beige, Push-in connection, Single level, Single connection, With fuse holder, ideal for control voltage distribution
Item number: 402344
-15 % MSRP: $5.91
$5.02
plus sales tax plus shipping
in stock
Shipping today
Terminal block Weidmüller AAP21 4 LI RD - 2428930000
Feed-through terminal block, Beige, Push-in connection, Single level, Single connection, Ideal for control voltage distribution
Item number: 402343
-15 % MSRP: $2.15
$1.83
plus sales tax plus shipping
in stock
Shipping today
Terminal markers Weidmüller DEK 5/6 MM WS - 2007120000
Terminal markers, Dekafix, White, 5x6 mm (HxW), White, Roll of 600, Clip-in foot
Item number: 402977
-15 % MSRP: $37.14
$31.57
plus sales tax plus shipping
in stock
Shipping today
Corresponding accessory groups
Terminal bridge Weidmüller ZQV 4N/10 BL - 1528230000
Push-in bridge, For Klippon Connect terminal blocks, 10 poles, Blue, 4 mm width
Item number: 404169
-15 % MSRP: $5.28
$4.49
plus sales tax plus shipping
in stock
Shipping today
Terminal bridge Weidmüller ZQV 4N/10 GE - 1758260000
Push-in bridge, For Klippon Connect terminal blocks, 10 poles, Yellow, 4 mm width
Item number: 404168
-15 % MSRP: $5.45
$4.64
plus sales tax plus shipping
in stock
Shipping today
Terminal bridge Weidmüller ZQV 4N/10 RD - 2460740000
Push-in bridge for W-series terminals, 10 poles, Red, For WDK 4N terminals
Item number: 402973
-15 % MSRP: $5.28
$4.49
plus sales tax plus shipping
in stock
Shipping today
Weidmuller jumper bridge push-in 4mm close
DIN rail Weidmüller TS 35X15/LL 1M/ST/ZN - 0236510000
DIN rail, TS 35 x 15, with slot, Steel, Galvanized, Chromium-plated, Height: 15 mm, Width: 35 mm, Length: 1 meter
Item number: 403244
-15 % MSRP: $12.18
$10.35
plus sales tax plus shipping
in stock
Shipping today
DIN rail Weidmüller TS 35X7.5/LL 1M/ST/ZN - 0514510000
DIN rail, TS 35 x 7.5, with slot, Steel, Galvanized, Chromium-plated, Height: 7.5 mm, Width: 35 mm, Length: 1 meter
Item number: 402938
-15 % MSRP: $12.34
$10.49
plus sales tax plus shipping
in stock
Shipping today
DIN rail Weidmüller TS 35X7.5/LL 2M/ST/ZN - 0514500000
DIN rail, TS 35 x 7.5, with slot, Steel, Galvanized, Chromium-plated, Height: 7.5 mm, Width: 35 mm, Length: 2 meters
Item number: 402726
-100 % MSRP: $5.16
$0.00
plus sales tax plus shipping
Not available
No longer available
More information regarding alternatives can be found on the item’s product page or by calling: 800-250-6772 (toll free).
35mm din rail close

Technical details
General data

Voltage distribution
Beige
1
1
Push-in

Electrical data

250 V
32 A

Mechanical data

12-26 AWG
6.1 mm
82 mm
53.5 mm
12 mm
Wemid

Ambient conditions

-60 °C
130 °C

Further information

cRUus

Classification

8536901000

Product description
Terminal block Weidmüller AAP21 4 LI BL - 2428960000
The beige feed-through terminal block AAP21 4 LI BL-2428960000 from Weidmuller with wire cross section AWG 26 - 12 and width of 5.2 mm has 1 connection on one level with a nominal current of 32 A. The compact design of the feed-through terminal block and the push-in connection enable easy wiring of the terminal block AAP21 4 LI BL-2428960000 in a small amount of space. The wiring terminal of the feed-through terminal block AAP21 4 LI BL-2428960000 enables the connection of solid and stranded conductors with small to large conductor cross sections without ferrules.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews