Weidmüller

Terminal block Weidmüller AAP21 4 FS - 2428950000

No Minimum Order Quantity2 year warranty Money back guaranty Free Shipping over $50
Item number: 402344
UPC / EAN: 4050118438291
  • Feed-through terminal block
  • Beige
  • Push-in connection
  • Single level
  • Single connection
  • With fuse holder
  • ideal for control voltage distribution
Log in and write a review
-15 % MSRP: $4.56
$3.87
Base price: 1 piece = $3.87
plus sales tax plus shipping
Shipping today
Corresponding accessories
End clamp Weidmüller AEB 35 SC/1 - 1991920000
Quick mounting end clamp, For 35 mm DIN rail, Width: 8 mm, Beige
Item number: 402190
-15 % MSRP: $1.30
$1.11
plus sales tax plus shipping
in stock
Shipping today
End plate Weidmüller AEP AP21 - 2429020000
End plate, Snap in, Lenght: 80.65 mm, Width: 2.35 mm, Depth: 46.09 mm, Beige
Item number: 402234
-15 % MSRP: $0.81
$0.69
plus sales tax plus shipping
in stock
Shipping today
Terminal block Weidmüller AAP21 4 DT - 2428980000
Feed-through terminal block, Beige, Push-in connection, Single level, Single connection, Ideal for control voltage distribution
Item number: 402346
-15 % MSRP: $4.20
$3.57
plus sales tax plus shipping
in stock
Shipping today
Terminal block Weidmüller AAP21 4 LI BL - 2428960000
Feed-through terminal block, Beige, Push-in connection, Single level, Single connection, Ideal for control voltage distribution
Item number: 402345
-15 % MSRP: $1.55
$1.32
plus sales tax plus shipping
in stock
Shipping today
Terminal block Weidmüller AAP21 4 LI RD - 2428930000
Feed-through terminal block, Beige, Push-in connection, Single level, Single connection, Ideal for control voltage distribution
Item number: 402343
-15 % MSRP: $1.80
$1.53
plus sales tax plus shipping
in stock
Shipping today
Terminal markers Weidmüller DEK 5/6 MM WS - 2007120000
Terminal markers, Dekafix, White, 5x6 mm (HxW), White, Roll of 600, Clip-in foot
Item number: 402977
-15 % MSRP: $41.34
$35.14
plus sales tax plus shipping
in stock
Shipping today
Corresponding accessory groups
Fuse Weidmüller G 20/0.50A/F - 0430600000
Cartridge fuse, G 20, Current rating: 0.5 A, Voltage rating: 250 V
Item number: 404178
-15 % MSRP: $2.88
$2.45
plus sales tax plus shipping
in stock
Shipping today
Fuse Weidmüller G 20/01.00A/F - 0430700000
Cartridge fuse, G 20, Current rating: 1 A, Voltage rating: 250 V
Item number: 404179
-15 % MSRP: $2.88
$2.45
plus sales tax plus shipping
in stock
Shipping today
Fuse Weidmüller G 20/01.00A/F - 0430900000
Cartridge fuse, G 20, Current rating: 2 A, Voltage rating: 250 V
Item number: 404180
-16 % MSRP: $0.77
$0.65
plus sales tax plus shipping
in stock
Shipping today
Weidmuller cartridge fuses close
Terminal bridge Weidmüller ZQV 4N/10 BL - 1528230000
Push-in bridge, For Klippon Connect terminal blocks, 10 poles, Blue, 4 mm width
Item number: 404169
-91 % MSRP: $55.78
$4.93
plus sales tax plus shipping
in stock
Shipping today
Terminal bridge Weidmüller ZQV 4N/10 GE - 1758260000
Push-in bridge, For Klippon Connect terminal blocks, 10 poles, Yellow, 4 mm width
Item number: 404168
-14 % MSRP: $5.70
$4.90
plus sales tax plus shipping
in stock
Shipping today
Terminal bridge Weidmüller ZQV 4N/10 RD - 2460740000
Push-in bridge for W-series terminals, 10 poles, Red, For WDK 4N terminals
Item number: 402973
-15 % MSRP: $5.79
$4.92
plus sales tax plus shipping
in stock
Shipping today
Weidmuller jumper bridge push-in 4mm close
DIN rail Weidmüller TS 35X15/LL 1M/ST/ZN - 0236510000
DIN rail, TS 35 x 15, with slot, Steel, Galvanized, Chromium-plated, Height: 15 mm, Width: 35 mm, Length: 1 meter
Item number: 403244
-15 % MSRP: $11.88
$10.10
plus sales tax plus shipping
in stock
Shipping today
DIN rail Weidmüller TS 35X7.5/LL 1M/ST/ZN - 0514510000
DIN rail, TS 35 x 7.5, with slot, Steel, Galvanized, Chromium-plated, Height: 7.5 mm, Width: 35 mm, Length: 1 meter
Item number: 402938
-15 % MSRP: $9.56
$8.13
plus sales tax plus shipping
in stock
Shipping today
DIN rail Weidmüller TS 35X7.5/LL 2M/ST/ZN - 0514500000
DIN rail, TS 35 x 7.5, with slot, Steel, Galvanized, Chromium-plated, Height: 7.5 mm, Width: 35 mm, Length: 2 meters
Item number: 402726
$11.00
plus sales tax plus shipping
Not available
No longer available
More information regarding alternatives can be found on the item’s product page or by calling: 800-250-6772 (toll free).
35mm din rail close

Technical details
General data

Distribution terminal block with fuse
Beige
1
1
Push-in

Electrical data

250 V
6.3 A

Mechanical data

12-26 AWG
6.1 mm
82 mm
82 mm
12 mm
Wemid

Ambient conditions

-60 °C
130 °C

Further information

cRUus

Classification

8536909500

Product description
Terminal block Weidmüller AAP21 4 FS - 2428950000
The beige feed-through terminal block with fuse holder AAP214 FS -2428950000 from Weidmuller with wire cross section AWG 26 - 12 and width of 5.2 mm has 1 connection on one level with a nominal current of 6.3 A. The compact design of the feed-through terminal block and the push-in connection enable easy wiring of the terminal block AAP214FS - 2428950000 in a small amount of space. The wiring terminal of the feed-through terminal block AAP214FS - 2428950000 enables the connection of solid and stranded conductors with small to large conductor cross sections without ferrules.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews