Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller
  • Distribution terminal block
  • Beige
  • Push-in connection
  • Single level
  • 1 connection point
  • 1 functional earth (FE) connection
Log in and write a review

Terminal block Weidmüller AAP14 10 FE-LO - 1988240000

No Minimum Order Quantity2 year warranty Money back guaranty
Item number: 402657
UPC / EAN: 4050118372953
-15 % MSRP: $11.14
$9.47
plus sales tax plus shipping
Shipping the next business day
Corresponding accessories
End clamp Weidmüller AEB 35 SC/1 - 1991920000
Quick mounting end clamp, For 35 mm DIN rail, Width: 8 mm, Beige
Item number: 402190
-15 % MSRP: $1.04
$0.88
plus sales tax plus shipping
in stock
Shipping the next business day
End plate Weidmüller AEP AP14 - 1988340000
End plate, Snap in, Length: 92.7 mm, Width: 2.4 mm, Depth: 46.09 mm, Beige
Item number: 402221
-15 % MSRP: $1.04
$0.88
plus sales tax plus shipping
in stock
Shipping the next business day
Terminal block Weidmüller AAP14 10 LO-LO - 1988250000
Distribution terminal block, Beige, Push-in connection, Single level, 2 connection points
Item number: 402658
-15 % MSRP: $9.55
$8.12
plus sales tax plus shipping
in stock
Shipping the next business day
Terminal markers Weidmüller DEK 5/8 MM WS - 2007130000
Terminal markers, Dekafix, White, 5x8 mm (HxW), White, Roll of 500, Clip-in foot
Item number: 402978
-15 % MSRP: $39.35
$33.45
plus sales tax plus shipping
in stock
Shipping the next business day
Corresponding accessory groups
Terminal bridge Weidmüller ZQV 2.5N/10 - 1527690000
Push-in bridge for Z-series terminals, 10 poles, Orange, For 2.5mm width
Item number: 403252
-15 % MSRP: $4.85
$4.12
plus sales tax plus shipping
in stock
Shipping the next business day
Terminal bridge Weidmüller ZQV 2.5N/10 BL - 1527880000
Push-in bridge, For Klippon Connect terminal blocks, 10 poles, Blue, For 2.5mm width
Item number: 404170
-15 % MSRP: $4.97
$4.22
plus sales tax plus shipping
in stock
Shipping the next business day
Terminal bridge Weidmüller ZQV 2.5N/10 RD - 2108910000
Push-in bridge, For Klippon Connect terminal blocks, 10 poles, Red, For 2.5mm width
Item number: 404171
-15 % MSRP: $4.97
$4.22
plus sales tax plus shipping
in stock
Shipping the next business day
Terminal bridge Weidmüller ZQV 2.5N/2 - 1527540000
Push-in bridge for Z-series terminals, 2 poles, Orange, For 2.5mm width
Item number: 403250
-15 % MSRP: $0.61
$0.52
plus sales tax plus shipping
in stock
Shipping the next business day
Terminal bridge Weidmüller ZQV 2.5N/2 GE - 1693800000
Push-in bridge for Z-series terminals, 2 poles, Yellow, For 2.5 mm width
Item number: 403235
-15 % MSRP: $0.60
$0.51
plus sales tax plus shipping
in stock
Shipping the next business day
Terminal bridge Weidmüller ZQV 2.5N/5 - 1527620000
Push-in bridge for Z-series terminals, 5 poles, Orange, For 2.5mm width
Item number: 403251
-15 % MSRP: $2.16
$1.84
plus sales tax plus shipping
in stock
Shipping the next business day
Weidmuller jumper bridge push-in 2.5mm close
DIN rail Weidmüller TS 35X15/LL 1M/ST/ZN - 0236510000
DIN rail, TS 35 x 15, with slot, Steel, Galvanized, Chromium-plated, Height: 15 mm, Width: 35 mm, Length: 1 meter
Item number: 403244
-15 % MSRP: $12.18
$10.35
plus sales tax plus shipping
in stock
Shipping the next business day
DIN rail Weidmüller TS 35X7.5/LL 1M/ST/ZN - 0514510000
DIN rail, TS 35 x 7.5, with slot, Steel, Galvanized, Chromium-plated, Height: 7.5 mm, Width: 35 mm, Length: 1 meter
Item number: 402938
-15 % MSRP: $12.34
$10.49
plus sales tax plus shipping
in stock
Shipping the next business day
DIN rail Weidmüller TS 35X7.5/LL 2M/ST/ZN - 0514500000
DIN rail, TS 35 x 7.5, with slot, Steel, Galvanized, Chromium-plated, Height: 7.5 mm, Width: 35 mm, Length: 2 meters
Item number: 402726
-100 % MSRP: $5.16
$0.00
plus sales tax plus shipping
Not available
No longer available
More information regarding alternatives can be found on the item’s product page or by calling: 800-250-6772 (toll free).
35mm din rail close

Technical details
General data

Voltage distribution
Beige
1
1
Push-in

Electrical data

500 V
57 A

Mechanical data

6-20 AWG
10 mm
94 mm
53.5 mm
18 mm
Wemid

Ambient conditions

-60 °C
130 °C

Further information

cRUus

Classification

8536901000

Product description
Terminal block Weidmüller AAP14 10 FE-LO - 1988240000
The beige distribution terminal block AAP14 10 FE-LO-1988240000 from Weidmuller with wire cross section AWG 20 - 6 and width of 10 mm has 2 connections on one level with a nominal current of 57 A. The compact design of the distribution terminal block and the push-in connection enable easy wiring of the distribution block AAP14 10 FE-LO-1988240000 in a small amount of space. The wiring terminal of the distribution terminal block AAP14 10 FE-LO-1988240000 enables the connection of solid and stranded conductors with small to large conductor cross sections without ferrules.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews