Your shopping basket is currently empty
Automation24 uses cookies in order to guarantee the best possible service. If you continue browsing this site, you agree to the use of cookies.
Same-day shipping on orders placed by 5:30 pm EST
FREE technical support & customer service | Mon - Fri: 8 am - 6 pm EST
New bill of materials
Design Modular distribution terminals Color Beige Number of levels 1 Number of connections 2 Connection type Push-in
Voltage rating 250 V Nominal current 16 A
Conductor cross-section 14-26 AWG Width 3.5 mm Height 96 mm Depth 47 mm Stripping length 8 mm Insulating material Wemid
Operating temperature min. -60 °C Operating temperature max. 130 °C
Approval cRUus
Customs tariff number 8536901000