Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller

Terminal block Weidmüller AAP12 10 LO RD - 1988190000

No Minimum Order Quantity2 year warranty Money back guaranty Free Shipping over $50
Item number: 402655
UPC / EAN: 4050118372793
  • Distribution terminal block
  • Beige
  • Push-in connection
  • Single level
  • 1 connection point
Log in and write a review
-15 % MSRP: $6.80
$5.78
Base price: 1 piece = $5.78
plus sales tax plus shipping
Shipping today
Corresponding accessories
End plate Weidmüller AEP AP12 - 1988300000
End plate, Snap in, Length: 87.2 mm, Width: 2.4 mm, Depth: 46.09 mm, Beige
Item number: 402219
-15 % MSRP: $0.72
$0.61
plus sales tax plus shipping
in stock
Shipping today
Terminal block Weidmüller AAP12 10 FE - 1988200000
Distribution terminal block, Beige, Push-in connection, Single level, 1 connection point
Item number: 402656
-15 % MSRP: $9.82
$8.35
plus sales tax plus shipping
in stock
Shipping today
Terminal block Weidmüller AAP12 10 LO BL - 1988180000
Distribution terminal block, Beige, Push-in connection, Single level, 1 connection point
Item number: 402654
-15 % MSRP: $6.80
$5.78
plus sales tax plus shipping
in stock
Shipping today
Terminal block Weidmüller AAP12 2.5 LI BL - 1988100000
Distribution terminal block, Beige, Push-in connection, Single level, 5 connection points
Item number: 402528
-15 % MSRP: $3.33
$2.83
plus sales tax plus shipping
in stock
Shipping today
Terminal block Weidmüller AAP12 2.5 LI RD -1988290000
1
Distribution terminal block, Beige, Push-in connection, Single level, 5 connection points
Item number: 402533
-15 % MSRP: $3.33
$2.83
plus sales tax plus shipping
few in stock
Shipping today
Terminal markers Weidmüller DEK 5/8 MM WS - 2007130000
Terminal markers, Dekafix, White, 5x8 mm (HxW), White, Roll of 500, Clip-in foot
Item number: 402978
-15 % MSRP: $38.45
$32.68
plus sales tax plus shipping
in stock
Shipping today
Corresponding accessory groups
Terminal bridge Weidmüller ZQV 2.5N/10 - 1527690000
Push-in bridge for Z-series terminals, 10 poles, Orange, For 2.5mm width
Item number: 403252
-15 % MSRP: $5.39
$4.58
plus sales tax plus shipping
in stock
Shipping today
Terminal bridge Weidmüller ZQV 2.5N/10 BL - 1527880000
Push-in bridge, For Klippon Connect terminal blocks, 10 poles, Blue, For 2.5mm width
Item number: 404170
-15 % MSRP: $5.44
$4.62
plus sales tax plus shipping
in stock
Shipping today
Terminal bridge Weidmüller ZQV 2.5N/10 GE - 1693880000
Push-in bridge for Z-series terminals, 10 poles, Yellow, For 2.5mm width
Item number: 403232
-15 % MSRP: $5.01
$4.26
plus sales tax plus shipping
in stock
Shipping today
Terminal bridge Weidmüller ZQV 2.5N/10 RD - 2108910000
Push-in bridge, For Klippon Connect terminal blocks, 10 poles, Red, For 2.5mm width
Item number: 404171
-15 % MSRP: $5.44
$4.62
plus sales tax plus shipping
in stock
Shipping today
Terminal bridge Weidmüller ZQV 2.5N/2 - 1527540000
Push-in bridge for Z-series terminals, 2 poles, Orange, For 2.5mm width
Item number: 403250
-15 % MSRP: $0.60
$0.51
plus sales tax plus shipping
in stock
Shipping today
Terminal bridge Weidmüller ZQV 2.5N/2 GE - 1693800000
Push-in bridge for Z-series terminals, 2 poles, Yellow, For 2.5 mm width
Item number: 403235
-15 % MSRP: $0.60
$0.51
plus sales tax plus shipping
in stock
Shipping today
Terminal bridge Weidmüller ZQV 2.5N/5 - 1527620000
Push-in bridge for Z-series terminals, 5 poles, Orange, For 2.5mm width
Item number: 403251
-15 % MSRP: $2.32
$1.97
plus sales tax plus shipping
in stock
Shipping today
Weidmuller jumper bridge push-in 2.5mm close
DIN rail Weidmüller TS 35X15/LL 1M/ST/ZN - 0236510000
DIN rail, TS 35 x 15, with slot, Steel, Galvanized, Chromium-plated, Height: 15 mm, Width: 35 mm, Length: 1 meter
Item number: 403244
-15 % MSRP: $10.41
$8.85
plus sales tax plus shipping
in stock
Shipping today
DIN rail Weidmüller TS 35X7.5/LL 1M/ST/ZN - 0514510000
DIN rail, TS 35 x 7.5, with slot, Steel, Galvanized, Chromium-plated, Height: 7.5 mm, Width: 35 mm, Length: 1 meter
Item number: 402938
-15 % MSRP: $10.85
$9.23
plus sales tax plus shipping
in stock
Shipping today
DIN rail Weidmüller TS 35X7.5/LL 2M/ST/ZN - 0514500000
DIN rail, TS 35 x 7.5, with slot, Steel, Galvanized, Chromium-plated, Height: 7.5 mm, Width: 35 mm, Length: 2 meters
Item number: 402726
$11.55
plus sales tax plus shipping
Not available
No longer available
More information regarding alternatives can be found on the item’s product page or by calling: 800-250-6772 (toll free).
35mm din rail close

Technical details
General data

Voltage distribution
Beige
1
1
Push-in

Electrical data

800 V
57 A

Mechanical data

6-20 AWG
10 mm
89 mm
53.5 mm
18 mm
Wemid

Ambient conditions

-60 °C
130 °C

Further information

cRUus

Classification

8536901000

Product description
Terminal block Weidmüller AAP12 10 LO RD - 1988190000
The beige distribution terminal block AAP12 10 LO RD-1988190000 from Weidmuller with wire cross section AWG 20 - 6 and width of 10 mm has 1 connection on one level with a nominal current of 57 A. The compact design of the distribution terminal block and the push-in connection enable easy wiring of the distribution block AAP12 10 LO RD-1988190000 in a small amount of space. The wiring terminal of the distribution terminal block AAP12 10 LO RD-1988190000 enables the connection of solid and stranded conductors with small to large conductor cross sections without ferrules.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews