Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller

Terminal block Weidmüller AAP11 1.5 LI BL - 1988170000

No Minimum Order Quantity2 year warranty Money back guaranty Free Shipping over $50
Item number: 402530
UPC / EAN: 4050118372922
  • Distribution terminal block
  • Beige
  • Push-in connection
  • Single level
  • 6 connection points
Log in and write a review
-15 % MSRP: $2.96
$2.52
Base price: 1 piece = $2.52
plus sales tax plus shipping
Shipping today
Corresponding accessories
End plate Weidmüller AEP AP11 - 1988320000
End plate, Snap in, Length: 84 mm, Width: 2.4 mm, Depth: 39.75 mm, Beige
Item number: 402220
-15 % MSRP: $0.72
$0.61
plus sales tax plus shipping
in stock
Shipping today
Terminal block Weidmüller AAP11 1.5 LI RD - 1988160000
Distribution terminal block, Beige, Push-in connection, Single level, 5 connection points
Item number: 402529
-15 % MSRP: $2.96
$2.52
plus sales tax plus shipping
in stock
Shipping today
Terminal block Weidmüller AAP11 6 FE - 1988140000
Distribution terminal block, Beige, Push-in connection, Single level, 1 connection point
Item number: 402653
-15 % MSRP: $3.59
$3.05
plus sales tax plus shipping
in stock
Shipping today
Terminal block Weidmüller AAP11 6 LO BL - 1988130000
Distribution terminal block, Beige, Push-in connection, Single level, 1 connection point
Item number: 402652
-15 % MSRP: $2.63
$2.24
plus sales tax plus shipping
in stock
Shipping today
Terminal block Weidmüller AAP11 6 LO RD - 1989780000
Distribution terminal block, Beige, Push-in connection, Single level, 1 connection point
Item number: 402661
-15 % MSRP: $2.63
$2.24
plus sales tax plus shipping
in stock
Shipping today
Corresponding accessory groups
Terminal bridge Weidmüller ZQV 1.5N/10 BL - 1985680000
Push-in bridge, For Klippon Connect terminal blocks, 10 poles, Blue, For 1.5mm width
Item number: 404174
-15 % MSRP: $5.57
$4.74
plus sales tax plus shipping
in stock
Shipping today
Terminal bridge Weidmüller ZQV 1.5N/10 RD - 1985800000
Push-in bridge for Klippon Connect Terminal blocks, 10 poles, Red, For 1.5mm width
Item number: 404173
-15 % MSRP: $5.57
$4.74
plus sales tax plus shipping
in stock
Shipping today
Terminal bridge Weidmüller ZQV 1.5N/R3.5/10 GE - 1754290000
Push-in bridge for Z-series terminals, 10 poles, Yellow, For 3.5mm width
Item number: 403227
-15 % MSRP: $5.00
$4.25
plus sales tax plus shipping
in stock
Shipping today
Terminal bridge Weidmüller ZQV 1.5N/R3.5/2 GE - 1754210000
Push-in bridge for Z-series terminals, 2 poles, Yellow, For 3.5mm width
Item number: 403229
-15 % MSRP: $0.66
$0.56
plus sales tax plus shipping
in stock
Shipping today
Terminal bridge Weidmüller ZQV 1.5N/R3.5/5 GE - 1754240000
Push-in bridge for Z-series terminals, 5 poles, Yellow, For 3.5mm width
Item number: 403228
-15 % MSRP: $2.10
$1.78
plus sales tax plus shipping
in stock
Shipping today
Weidmuller jumper bridge push-in 1.5mm close
DIN rail Weidmüller TS 35X15/LL 1M/ST/ZN - 0236510000
DIN rail, TS 35 x 15, with slot, Steel, Galvanized, Chromium-plated, Height: 15 mm, Width: 35 mm, Length: 1 meter
Item number: 403244
-15 % MSRP: $10.41
$8.85
plus sales tax plus shipping
in stock
Shipping today
DIN rail Weidmüller TS 35X7.5/LL 1M/ST/ZN - 0514510000
DIN rail, TS 35 x 7.5, with slot, Steel, Galvanized, Chromium-plated, Height: 7.5 mm, Width: 35 mm, Length: 1 meter
Item number: 402938
-15 % MSRP: $10.85
$9.23
plus sales tax plus shipping
in stock
Shipping today
DIN rail Weidmüller TS 35X7.5/LL 2M/ST/ZN - 0514500000
DIN rail, TS 35 x 7.5, with slot, Steel, Galvanized, Chromium-plated, Height: 7.5 mm, Width: 35 mm, Length: 2 meters
Item number: 402726
$11.55
plus sales tax plus shipping
Not available
No longer available
More information regarding alternatives can be found on the item’s product page or by calling: 800-250-6772 (toll free).
35mm din rail close

Technical details
General data

Modular distribution terminals
Beige
1
6
Push-in

Electrical data

250 V
17.5 A

Mechanical data

14-26 AWG
3.5 mm
85.5 mm
47 mm
8 mm
Wemid

Ambient conditions

-60 °C
130 °C

Further information

cRUus

Classification

8536901000

Product description
Terminal block Weidmüller AAP11 1.5 LI BL - 1988170000
The beige distribution terminal block AAP11 1.5 LI BL-1988170000 from Weidmuller with wire cross section AWG 26 - 14 and width of 3.5 mm has 1 connection on one level 6 connection points with a nominal current of 17.5 A. The compact design of the distribution terminal block and the push-in connection enable easy wiring of the distribution block AAP11 1.5 LI BL-1988170000 in a small amount of space. The wiring terminal of the distribution terminal block AAP11 1.5 LI BL-1988170000 enables the connection of solid and stranded conductors with small to large conductor cross sections without ferrules.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews