Weidmüller

Terminal block Weidmüller AA11 6 LO RD - 1989780000

No Minimum Order Quantity2 year warranty Money back guaranty Free Shipping over $50
Item number: 402661
UPC / EAN: 4050118485097
  • Distribution terminal block
  • Beige
  • Push-in connection
  • Single level
  • 1 connection point
Log in and write a review
-15 % MSRP: $2.49
$2.12
Base price: 1 piece = $2.12
plus sales tax plus shipping
Shipping the next business day
cRUus csa ce
Corresponding accessories
End plate Weidmüller AEP AP11 - 1988320000
End plate, Snap in, Length: 84 mm, Width: 2.4 mm, Depth: 39.75 mm, Beige
Item number: 402220
-15 % MSRP: $0.62
$0.53
plus sales tax plus shipping
in stock
Shipping the next business day
Terminal block Weidmüller AAP11 1.5 LI BL - 1988170000
Distribution terminal block, Beige, Push-in connection, Single level, 6 connection points
Item number: 402530
-15 % MSRP: $2.74
$2.33
plus sales tax plus shipping
in stock
Shipping the next business day
Terminal block Weidmüller AAP11 1.5 LI RD - 1988160000
Distribution terminal block, Beige, Push-in connection, Single level, 5 connection points
Item number: 402529
-15 % MSRP: $2.74
$2.33
plus sales tax plus shipping
in stock
Shipping the next business day
Terminal block Weidmüller AAP11 6 FE - 1988140000
Distribution terminal block, Beige, Push-in connection, Single level, 1 connection point
Item number: 402653
-15 % MSRP: $4.11
$3.50
plus sales tax plus shipping
in stock
Shipping the next business day
Terminal block Weidmüller AAP11 6 LO BL - 1988130000
Distribution terminal block, Beige, Push-in connection, Single level, 1 connection point
Item number: 402652
-15 % MSRP: $2.49
$2.12
plus sales tax plus shipping
in stock
Shipping the next business day

Technical details
General data

Voltage distribution
Beige
1
1
Push-in

Electrical data

500 V
41 A

Mechanical data

8-22 AWG
8.1 mm
85.5 mm
48 mm
12 mm
Wemid

Ambient conditions

-60 °C
130 °C

Further information

cRUus

Classification

8536901000

Product description
Terminal block Weidmüller AA11 6 LO RD - 1989780000
The beige distribution terminal block AA11 6 LO RD-1989780000 from Weidmuller with wire cross section AWG 22 - 8 and width of 8.1 mm has 1 connection on one level with a nominal current of 41 A. The compact design of the distribution terminal block and the push-in connection enable easy wiring of the distribution block AA11 6 LO RD-1989780000 in a small amount of space. The wiring terminal of the distribution terminal block AA11 6 LO RD-1989780000 enables the connection of solid and stranded conductors with small to large conductor cross sections without ferrules.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews