Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller
  • Feed-through terminal block
  • Beige
  • Push-in connection
  • Single level
  • 4 connections
Log in and write a review

Terminal block Weidmüller A4C 1.5 - 1552690000

No Minimum Order Quantity2 year warranty Money back guaranty
Item number: 402271
UPC / EAN: 4050118359831
-15 % MSRP: $1.35
$1.15
plus sales tax plus shipping
Shipping today
Corresponding accessories
End clamp Weidmüller AEB 35 SC/1 - 1991920000
Quick mounting end clamp, For 35 mm DIN rail, Width: 8 mm, Beige
Item number: 402190
-15 % MSRP: $1.04
$0.88
plus sales tax plus shipping
in stock
Shipping today
End plate Weidmüller AEP 4C 1.5 - 1552640000
End plate, Height: 65.7 mm, Width: 2.1 mm, Depth: 26.3 mm, Beige
Item number: 402210
-14 % MSRP: $0.64
$0.55
plus sales tax plus shipping
in stock
Shipping today
Terminal block Weidmüller A4C 1.5 BL - 1552700000
Feed-through terminal block, Blue, Push-in connection, Single level, 4 connections
Item number: 402272
-15 % MSRP: $1.35
$1.15
plus sales tax plus shipping
in stock
Shipping today
Terminal block Weidmüller A4C 1.5 PE - 1552660000
Feed-through terminal block, Green/yellow, Push-in connection, Single level, 4 connections
Item number: 402488
-15 % MSRP: $4.54
$3.86
plus sales tax plus shipping
in stock
Shipping today
Corresponding accessory groups
Terminal bridge Weidmüller ZQV 1.5N/10 BL - 1985680000
Push-in bridge, For Klippon Connect terminal blocks, 10 poles, Blue, For 1.5mm width
Item number: 404174
-15 % MSRP: $4.97
$4.22
plus sales tax plus shipping
currently out of stock
Est. mfr. lead time 5 days
Order now or activate the availability alert or request a date of delivery toll free at 800-250-6772.
Due to supply chain shortages, many manufacturers are exceeding standard lead times.
Terminal bridge Weidmüller ZQV 1.5N/10 RD - 1985800000
Push-in bridge for Klippon Connect Terminal blocks, 10 poles, Red, For 1.5mm width
Item number: 404173
-15 % MSRP: $4.97
$4.22
plus sales tax plus shipping
in stock
Shipping today
Terminal bridge Weidmüller ZQV 1.5N/R3.5/10 GE - 1754290000
Push-in bridge for Z-series terminals, 10 poles, Yellow, For 3.5mm width
Item number: 403227
-15 % MSRP: $5.34
$4.54
plus sales tax plus shipping
in stock
Shipping today
Terminal bridge Weidmüller ZQV 1.5N/R3.5/2 GE - 1754210000
Push-in bridge for Z-series terminals, 2 poles, Yellow, For 3.5mm width
Item number: 403229
-15 % MSRP: $0.72
$0.61
plus sales tax plus shipping
in stock
Shipping today
Terminal bridge Weidmüller ZQV 1.5N/R3.5/5 GE - 1754240000
Push-in bridge for Z-series terminals, 5 poles, Yellow, For 3.5mm width
Item number: 403228
-15 % MSRP: $2.35
$2.00
plus sales tax plus shipping
in stock
Shipping today
Weidmuller jumper bridge push-in 1.5mm close
DIN rail Weidmüller TS 35X15/LL 1M/ST/ZN - 0236510000
DIN rail, TS 35 x 15, with slot, Steel, Galvanized, Chromium-plated, Height: 15 mm, Width: 35 mm, Length: 1 meter
Item number: 403244
-15 % MSRP: $12.18
$10.35
plus sales tax plus shipping
in stock
Shipping today
DIN rail Weidmüller TS 35X7.5/LL 1M/ST/ZN - 0514510000
DIN rail, TS 35 x 7.5, with slot, Steel, Galvanized, Chromium-plated, Height: 7.5 mm, Width: 35 mm, Length: 1 meter
Item number: 402938
-15 % MSRP: $12.34
$10.49
plus sales tax plus shipping
in stock
Shipping today
DIN rail Weidmüller TS 35X7.5/LL 2M/ST/ZN - 0514500000
DIN rail, TS 35 x 7.5, with slot, Steel, Galvanized, Chromium-plated, Height: 7.5 mm, Width: 35 mm, Length: 2 meters
Item number: 402726
-100 % MSRP: $5.16
$0.00
plus sales tax plus shipping
Not available
No longer available
More information regarding alternatives can be found on the item’s product page or by calling: 800-250-6772 (toll free).
35mm din rail close

Technical details
General data

Feed-through terminal block
Beige
1
4
Push-in

Electrical data

500 V
17.5 A

Mechanical data

14-26 AWG
3.5 mm
67.5 mm
33.5 mm
8 mm
Wemid

Ambient conditions

-60 °C
130 °C

Further information

cRUus

Classification

8536901000

Product description
Terminal block Weidmüller A4C 1.5 - 1552690000
The beige feed-through terminal block A4C 1.5-1552690000 from Weidmuller with wire cross section AWG 28 - 12 and width of 3.5 mm has 4 connections on one level with a nominal current of 17.5 A. The compact design of the feed-through terminal block and the push-in connection enable easy wiring of the terminal block A4C 1.5-1552690000 in a small amount of space. The wiring terminal of the feed-through terminal block A4C 1.5-1552690000 enables the connection of solid and stranded conductors with small to large conductor cross sections without ferrules.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews