Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller
  • Feed-through terminal block
  • Beige
  • Push-in connection
  • Single level
  • 3 connections
Log in and write a review

Terminal block Weidmüller A3C 2.5 - 1521740000

No Minimum Order Quantity2 year warranty Money back guaranty
Item number: 402267
UPC / EAN: 4050118328066
-15 % MSRP: $1.28
$1.09
plus sales tax plus shipping
Shipping today
Corresponding accessories
End clamp Weidmüller AEB 35 SC/1 - 1991920000
Quick mounting end clamp, For 35 mm DIN rail, Width: 8 mm, Beige
Item number: 402190
-15 % MSRP: $1.16
$0.99
plus sales tax plus shipping
in stock
Shipping today
End plate Weidmüller AEP 3C 2.5 - 1521510000
End plate, Height: 64.15 mm, Width: 2.1 mm, Depth: 29.1 mm, Beige
Item number: 402204
-16 % MSRP: $0.58
$0.49
plus sales tax plus shipping
in stock
Shipping today
Terminal block Weidmüller A3C 2.5 BL - 1521780000
Feed-through terminal block, Blue, Push-in connection, Single level, 3 connections
Item number: 402268
-15 % MSRP: $1.28
$1.09
plus sales tax plus shipping
in stock
Shipping today
Terminal block Weidmüller A3C 2.5 PE - 1521670000
Feed-through terminal block, Green/yellow, Push-in connection, Single level, 3 connections
Item number: 402485
-15 % MSRP: $4.24
$3.61
plus sales tax plus shipping
in stock
Shipping today
Terminal markers Weidmüller DEK 5/5 MM WS - 2007110000
Terminal markers, Dekafix, White, 5x5 mm (HxW), White, Roll of 800, Clip-in foot
Item number: 402976
-15 % MSRP: $40.24
$34.20
plus sales tax plus shipping
in stock
Shipping today
Terminal markers Weidmüller WS 8/5 MM WS - 2007150000
Terminal markers, WS, White, 8x5 mm (HxW), White, Roll of 800, Clip-in foot
Item number: 402988
-15 % MSRP: $72.64
$61.74
plus sales tax plus shipping
in stock
Shipping today
Corresponding accessory groups
Terminal bridge Weidmüller ZQV 2.5N/10 - 1527690000
Push-in bridge for Z-series terminals, 10 poles, Orange, For 2.5mm width
Item number: 403252
-15 % MSRP: $5.39
$4.58
plus sales tax plus shipping
in stock
Shipping today
Terminal bridge Weidmüller ZQV 2.5N/10 BL - 1527880000
Push-in bridge, For Klippon Connect terminal blocks, 10 poles, Blue, For 2.5mm width
Item number: 404170
-15 % MSRP: $5.44
$4.62
plus sales tax plus shipping
in stock
Shipping today
Terminal bridge Weidmüller ZQV 2.5N/10 RD - 2108910000
Push-in bridge, For Klippon Connect terminal blocks, 10 poles, Red, For 2.5mm width
Item number: 404171
-15 % MSRP: $5.44
$4.62
plus sales tax plus shipping
in stock
Shipping today
Terminal bridge Weidmüller ZQV 2.5N/2 - 1527540000
Push-in bridge for Z-series terminals, 2 poles, Orange, For 2.5mm width
Item number: 403250
-15 % MSRP: $0.60
$0.51
plus sales tax plus shipping
in stock
Shipping today
Terminal bridge Weidmüller ZQV 2.5N/2 GE - 1693800000
Push-in bridge for Z-series terminals, 2 poles, Yellow, For 2.5 mm width
Item number: 403235
-15 % MSRP: $0.60
$0.51
plus sales tax plus shipping
in stock
Shipping today
Terminal bridge Weidmüller ZQV 2.5N/5 - 1527620000
Push-in bridge for Z-series terminals, 5 poles, Orange, For 2.5mm width
Item number: 403251
-15 % MSRP: $2.32
$1.97
plus sales tax plus shipping
in stock
Shipping today
Weidmuller jumper bridge push-in 2.5mm close
DIN rail Weidmüller TS 35X15/LL 1M/ST/ZN - 0236510000
DIN rail, TS 35 x 15, with slot, Steel, Galvanized, Chromium-plated, Height: 15 mm, Width: 35 mm, Length: 1 meter
Item number: 403244
-15 % MSRP: $10.41
$8.85
plus sales tax plus shipping
in stock
Shipping today
DIN rail Weidmüller TS 35X7.5/LL 1M/ST/ZN - 0514510000
DIN rail, TS 35 x 7.5, with slot, Steel, Galvanized, Chromium-plated, Height: 7.5 mm, Width: 35 mm, Length: 1 meter
Item number: 402938
-15 % MSRP: $10.85
$9.23
plus sales tax plus shipping
in stock
Shipping today
DIN rail Weidmüller TS 35X7.5/LL 2M/ST/ZN - 0514500000
DIN rail, TS 35 x 7.5, with slot, Steel, Galvanized, Chromium-plated, Height: 7.5 mm, Width: 35 mm, Length: 2 meters
Item number: 402726
$11.55
plus sales tax plus shipping
Not available
No longer available
More information regarding alternatives can be found on the item’s product page or by calling: 800-250-6772 (toll free).
35mm din rail close

Technical details
General data

Feed-through terminal block
Beige
1
1
Push-in

Electrical data

800 V
24 A

Mechanical data

12-28 AWG
5.1 mm
66.5 mm
36.5 mm
10 mm
Wemid

Ambient conditions

-60 °C
130 °C

Further information

cRUus

Classification

8536901000

Product description
Terminal block Weidmüller A3C 2.5 - 1521740000
The beige feed-through terminal block A3C 2.5-1521740000 from Weidmuller with wire cross section AWG 28 - 12 and width of 5.1 mm has 3 connections on one level with a nominal current of 24 A. The compact design of the feed-through terminal block and the push-in connection enable easy wiring of the terminal block A3C 2.5-1521740000 in a small amount of space. The wiring terminal of the feed-through terminal block A3C 2.5-1521740000 enables the connection of solid and stranded conductors with small to large conductor cross sections without ferrules.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews