Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller
  • Feed-through terminal block
  • Green/yellow
  • Push-in connection
  • Single level
  • 3 connections
Log in and write a review

Terminal block Weidmüller A3C 1.5 PE - 1552670000

No Minimum Order Quantity2 year warranty Money back guaranty
Item number: 402489
UPC / EAN: 4050118359848
-15 % MSRP: $4.25
$3.61
plus sales tax plus shipping
Shipping the next business day
Corresponding accessories
End plate Weidmüller AEP 3C 1.5 - 1552620000
End plate, Height: 52.75 mm, Width: 2.1 mm, Depth: 29.1 mm, Beige
Item number: 402209
-15 % MSRP: $0.62
$0.53
plus sales tax plus shipping
in stock
Shipping the next business day
Corresponding accessory groups
DIN rail Weidmüller TS 35X15/LL 1M/ST/ZN - 0236510000
DIN rail, TS 35 x 15, with slot, Steel, Galvanized, Chromium-plated, Height: 15 mm, Width: 35 mm, Length: 1 meter
Item number: 403244
-15 % MSRP: $12.18
$10.35
plus sales tax plus shipping
in stock
Shipping the next business day
DIN rail Weidmüller TS 35X7.5/LL 1M/ST/ZN - 0514510000
DIN rail, TS 35 x 7.5, with slot, Steel, Galvanized, Chromium-plated, Height: 7.5 mm, Width: 35 mm, Length: 1 meter
Item number: 402938
-15 % MSRP: $12.34
$10.49
plus sales tax plus shipping
in stock
Shipping the next business day
DIN rail Weidmüller TS 35X7.5/LL 2M/ST/ZN - 0514500000
DIN rail, TS 35 x 7.5, with slot, Steel, Galvanized, Chromium-plated, Height: 7.5 mm, Width: 35 mm, Length: 2 meters
Item number: 402726
-100 % MSRP: $5.16
$0.00
plus sales tax plus shipping
Not available
No longer available
More information regarding alternatives can be found on the item’s product page or by calling: 800-250-6772 (toll free).
35mm din rail close

Technical details
General data

Feed-through terminal block
Green-yellow
1
3
Push-in

Mechanical data

14-26 AWG
3.5 mm
61.5 mm
33.5 mm
8 mm
Wemid

Ambient conditions

-60 °C
130 °C

Further information

cRUus

Classification

8536901000

Product description
Terminal block Weidmüller A3C 1.5 PE - 1552670000
The Green/yellow feed-through terminal block A3C 1.5 PE-1552670000 from Weidmuller with wire cross section AWG 26 - 12 and width of 5.1 mm has 3 connections on one level. The compact design of the feed-through terminal block and the push-in connection enable easy wiring of the terminal block A3C 1.5 PE-1552670000 in a small amount of space. The wiring terminal of the feed-through terminal block A3C 1.5 PE-1552670000 enables the connection of solid and stranded conductors with small to large conductor cross sections without ferrules.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews