Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller
  • Feed-through terminal block
  • Beige
  • Push-in connection
  • Single level
  • 2 connections
Log in and write a review

Terminal block Weidmüller A2C 6 - 1992110000

No Minimum Order Quantity2 year warranty Money back guaranty
Item number: 402336
UPC / EAN: 4050118377064
-15 % MSRP: $1.75
$1.49
plus sales tax plus shipping
Shipping today
Corresponding accessories
End clamp Weidmüller AEB 35 SC/1 - 1991920000
Quick mounting end clamp, For 35 mm DIN rail, Width: 8 mm, Beige
Item number: 402190
-15 % MSRP: $1.16
$0.99
plus sales tax plus shipping
in stock
Shipping today
End plate Weidmüller AEP 2C 6 - 1991970000
End plate, Height: 64.93 mm, Width: 2.1 mm, Depth: 38.1 mm, Beige
Item number: 402226
-15 % MSRP: $0.73
$0.62
plus sales tax plus shipping
in stock
Shipping today
Terminal block Weidmüller A2C 6 BL - 1991790000
Feed-through terminal block, Blue, Push-in connection, Single level, 2 connections
Item number: 402333
-15 % MSRP: $1.75
$1.49
plus sales tax plus shipping
in stock
Shipping today
Terminal block Weidmüller A2C 6 PE - 1991810000
Feed-through terminal block, Green/yellow, Push-in connection, Single level, 2 connections
Item number: 402519
-15 % MSRP: $5.74
$4.88
plus sales tax plus shipping
in stock
Shipping today
Terminal bridge Weidmüller ZQV 6N/4 - 1985780000
Push-in bridge, For Klippon Connect terminal blocks, 4 poles, Orange, For 6 mm² terminals
Item number: 404176
-15 % MSRP: $2.56
$2.17
plus sales tax plus shipping
in stock
Shipping today
Terminal markers Weidmüller DEK 5/8 MM WS - 2007130000
Terminal markers, Dekafix, White, 5x8 mm (HxW), White, Roll of 500, Clip-in foot
Item number: 402978
-15 % MSRP: $38.45
$32.68
plus sales tax plus shipping
in stock
Shipping today
Corresponding accessory groups
DIN rail Weidmüller TS 35X15/LL 1M/ST/ZN - 0236510000
DIN rail, TS 35 x 15, with slot, Steel, Galvanized, Chromium-plated, Height: 15 mm, Width: 35 mm, Length: 1 meter
Item number: 403244
-15 % MSRP: $10.41
$8.85
plus sales tax plus shipping
in stock
Shipping today
DIN rail Weidmüller TS 35X7.5/LL 1M/ST/ZN - 0514510000
DIN rail, TS 35 x 7.5, with slot, Steel, Galvanized, Chromium-plated, Height: 7.5 mm, Width: 35 mm, Length: 1 meter
Item number: 402938
-15 % MSRP: $10.85
$9.23
plus sales tax plus shipping
in stock
Shipping today
DIN rail Weidmüller TS 35X7.5/LL 2M/ST/ZN - 0514500000
DIN rail, TS 35 x 7.5, with slot, Steel, Galvanized, Chromium-plated, Height: 7.5 mm, Width: 35 mm, Length: 2 meters
Item number: 402726
$11.55
plus sales tax plus shipping
Not available
No longer available
More information regarding alternatives can be found on the item’s product page or by calling: 800-250-6772 (toll free).
35mm din rail close

Technical details
General data

Feed-through terminal block
Beige
1
2
Push-in

Electrical data

800 V
41 A

Mechanical data

8-22 AWG
8.1 mm
66.5 mm
45.5 mm
12 mm
Wemid

Ambient conditions

-60 °C
130 °C

Further information

cRUus

Classification

8536901000

Product description
Terminal block Weidmüller A2C 6 - 1992110000
The beige feed-through terminal block A2C 6-1992110000 from Weidmuller with wire cross section AWG 22 - 8 and width of 8.1 mm has 2 connections on one level with a nominal current of 41 A. The compact design of the feed-through terminal block and the push-in connection enable easy wiring of the terminal block A2C 6-1992110000 in a small amount of space. The wiring terminal of the feed-through terminal block A2C 6-1992110000 enables the connection of solid and stranded conductors with small to large conductor cross sections without ferrules.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews