Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller

Terminal block Weidmüller A2C 2.5 PE - 1521680000

No Minimum Order Quantity2 year warranty Money back guaranty Free Shipping over $50
Item number: 402486
UPC / EAN: 4050118328189
  • Feed-through terminal block
  • Green/yellow
  • Push-in connection
  • Single level
  • 2 connections
Log in and write a review
-11 % MSRP: $3.61
$3.22
Base price: 1 piece = $3.22
plus sales tax plus shipping
Shipping today
Corresponding accessories
End plate Weidmüller AEP 2C 2.5 - 1514400000
End plate, Height: 52.75 mm, Width: 2.1 mm, Depth: 29.1 mm, Beige
Item number: 402202
-11 % MSRP: $0.53
$0.47
plus sales tax plus shipping
in stock
Shipping today
Corresponding accessory groups
DIN rail Weidmüller TS 35X15/LL 1M/ST/ZN - 0236510000
DIN rail, TS 35 x 15, with slot, Steel, Galvanized, Chromium-plated, Height: 15 mm, Width: 35 mm, Length: 1 meter
Item number: 403244
-11 % MSRP: $11.88
$10.60
plus sales tax plus shipping
in stock
Shipping today
DIN rail Weidmüller TS 35X7.5/LL 1M/ST/ZN - 0514510000
DIN rail, TS 35 x 7.5, with slot, Steel, Galvanized, Chromium-plated, Height: 7.5 mm, Width: 35 mm, Length: 1 meter
Item number: 402938
-11 % MSRP: $9.56
$8.53
plus sales tax plus shipping
currently out of stock
Est. mfr. lead time 5 days
Order now or activate the availability alert or request a date of delivery toll free at 800-250-6772.
Due to supply chain shortages, many manufacturers are exceeding standard lead times.
DIN rail Weidmüller TS 35X7.5/LL 2M/ST/ZN - 0514500000
DIN rail, TS 35 x 7.5, with slot, Steel, Galvanized, Chromium-plated, Height: 7.5 mm, Width: 35 mm, Length: 2 meters
Item number: 402726
$11.55
plus sales tax plus shipping
Not available
No longer available
More information regarding alternatives can be found on the item’s product page or by calling: 800-250-6772 (toll free).
35mm din rail close

Technical details
General data

Feed-through terminal block
Green-yellow
1
2
Push-in

Mechanical data

12-26 AWG
5.1 mm
55 mm
36.5 mm
10 mm
Wemid

Ambient conditions

-60 °C
130 °C

Further information

cRUus

Classification

8536901000

Product description
Terminal block Weidmüller A2C 2.5 PE - 1521680000
The Green/yellow feed-through terminal block A2C 2.5 PE-1521680000 from Weidmuller with wire cross section AWG 26 - 12 and width of 5.1 mm has 2 connections on one level. The compact design of the feed-through terminal block and the push-in connection enable easy wiring of the terminal block A2C 2.5 PE-1521680000 in a small amount of space. The wiring terminal of the feed-through terminal block A2C 2.5 PE-1521680000 enables the connection of solid and stranded conductors with small to large conductor cross sections without ferrules.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews