Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller

Temperature transmitter Weidmüller MCZ PT100/3 CLP 0...100C - 8425720000

2 year warranty Money back guaranty Free Shipping
Item number: 402682
UPC / EAN: 4032248012664
  • Temperature transmitter
  • PT100 RTD input
  • 9-30 V DC input
  • 4-20 mA output
  • Measuring range: 32-212 °F (0-100 °C)
Log in and write a review
-15 % MSRP: $150.60
$128.00
Base price: 1 piece = $128.00
plus sales tax plus shipping
Shipping today
Corresponding accessories
End plate Weidmüller AP MCZ1.5 1674 - 8389030000
End plate, Snap in, Length: 91 mm, Width: 1.5 mm, Depth: 55.85 mm, Beige
Item number: 403240
-15 % MSRP: $4.63
$3.93
plus sales tax plus shipping
in stock
Shipping today

Technical details
General data

0-100 °C
32-212 °F
Signal Converter
DIN rail mount
RTD (PT100)
± 0.5 %

Electrical data

9 V
30 V
DC
Analog
4-20 mA

Mechanical data

Push-in terminals

Ambient conditions

-25 °C
50 °C

Further information

CE, CSA, cRUus, EAC

Classification

8504312000

Product description
Temperature transmitter Weidmüller MCZ PT100/3 CLP 0...100C - 8425720000
With Weidmüller temperature transducer MCZ PT100/3 CLP 0...100C - 8425720000, convert and isolate your PT100 RTD signals into useful and manageable signals for your input devices. all in a compact body that will fit in line with your Weidmüller terminal blocks. The MCZ PT100/3 CLP 0...100C - 8425720000 takes PT100 RTD signals and conditions the signal into a fixed 4-20 ma signal.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews