Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
ifm efector
  • Temperature transmitter
  • Analog output 4-20 mA
  • Measuring range: 32-212 °F (0-100 °C) (scalable)
  • Factory setting: 0-100 °C
  • Pt100/Pt1000 compatible
  • Protection rating: IP67
  • M12 connector
Log in and write a review

Temperature transmitter ifm efector TP3237

5 year warranty Made In The USAMoney back guaranty
Item number: 100561
UPC / EAN: 4021179258739
-10 % MSRP: $118.00
$106.20
plus sales tax plus shipping
Shipping today
Corresponding accessory groups
Parameter setting system ifm efector QA0001
Parameter setting system LINERECORDER SENSOR (USB Stick), Version 4.0.0, System requirements: Windows XP SP3/Windows Vista SP2/Windows 7 SP1/Windows 8/Windows Server 2008 SP2 or higher/Windows Server 2008 R2 SP1/Windows Server 2012, CPU: Intel dual core 2.0 GHz, Memory: 2 GB RAM ; 5 GB free hard disk space, Web browser (Chrome/Firefox/Internet Explorer 9 upward)
Item number: 102100
-60 % MSRP: $130.00
$51.85
plus sales tax plus shipping
in stock
Shipping today
Parameter setting system ifm efector QA0011
Parameter setting system LINERECORDER DEVICE (USB Stick), Version 1.1, System requirements: Microsoft Windows 7 SP1/Windows 8.1 und Windows 10/Windows Server 2008 R2 SP1/Windows Server 2012/Windows Server 2012 R2/Windows Server 2016, CPU Intel dual core 2.0 GHz, 2 GB RAM, 5 GB free hard disk space, Web browser: Chrome/Firefox/Internet Explorer 11/Microsoft Edge
Item number: 103674
$155.00
plus sales tax plus shipping
in stock
Shipping today
Siemens SM 1278 IO-Link - 6ES72784BD320XB0
SIMATIC S7-1200, IO-Link master, SM 1278 IO-Link,4 IO-Link ports, Input/Output/Communication
Item number: 403999
$379.50
plus sales tax plus shipping
currently out of stock
Est. mfr. lead time 5 days
Order now or activate the availability alert or request a date of delivery toll free at 800-250-6772.
Due to supply chain shortages, many manufacturers are exceeding standard lead times.
USB IO-Link-Interface Endress+Hauser SFP20-A
USB IO-Link-Interface, no network scan required/point-to-point connection, IO-Link port: M12 x1 socket/ 5-pin/ A-coded, USB 2.0: USB connector/ MiniB type, ambient temperature: 32-113°F, operating voltage: 24 VDC/USB 5 VDC, for non-hazardous area
Item number: 404955
$532.87
plus sales tax plus shipping
in stock
Shipping today
USB IO-Link-Interface ifm efector E30390
USB IO-Link interface for parameter setting and analysis of units, For operation with FDT framework software "ifm Container“ or software "LINERECORDER SENSOR", Supported communication protocols: IO-Link (4.8, 38.4 and 230 kbit/s)
Item number: 102546
-10 % MSRP: $440.00
$395.00
plus sales tax plus shipping
Not available
No longer available
More information regarding alternatives can be found on the item’s product page or by calling: 800-250-6772 (toll free).
USB IO-Link-Interface ifm efector ZZ1060
USB IO-Link interface for parameter setting and analysis.
Item number: 404360
-10 % MSRP: $406.00
$365.40
plus sales tax plus shipping
in stock
Shipping today
IO-Link Programming close
RTD temperature probe ifm efector TT1081
Pt 100 temperature sensor, 4-wire, Measuring range: -40-302 °F (-40-150°C), Probe diameter: 10 mm, Installation depth: 160 mm, M12 connector
Item number: 100575
-10 % MSRP: $96.00
$86.40
plus sales tax plus shipping
in stock
Shipping today
RTD temperature probe ifm efector TT2081
Pt 100 temperature sensor, 4-wire, Measuring range: -40-302 °F (-40-150°C), Probe diameter: 10 mm, Installation depth: 260 mm, M12 connector
Item number: 100578
-10 % MSRP: $105.00
$94.50
plus sales tax plus shipping
in stock
Shipping today
RTD temperature probe ifm efector TT3081
Pt 100 temperature sensor, 4-wire, Measuring range: -40-302 °F (-40-150°C), Probe diameter: 10 mm, Installation depth: 360 mm, M12 connector
Item number: 100579
-10 % MSRP: $113.00
$101.70
plus sales tax plus shipping
in stock
Shipping today
RTD temperature probe ifm efector TT5081
Pt 100 temperature sensor, 4-wire, measuring range -40-302 °F (-40-150°C), probe diameter 10 mm, installation depth 560 mm, M12 connector
Item number: 101080
-10 % MSRP: $123.00
$110.70
plus sales tax plus shipping
in stock
Shipping today
Temperature probes close
M12 Sensor cable ifm efector EVC001
Sensor cable, M12 socket, 4 poles, straight, 2m PUR cable, silicone-free, halogen-free, gold-plated contacts, protection rating IP67/IP68/IP69K, resistant to oils and coolants
Item number: 100160
-12 % MSRP: $11.00
$9.68
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC002
Sensor cable, M12 socket, 4 poles, Straight, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100161
-12 % MSRP: $17.00
$14.96
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC003
Sensor cable, M12 socket, 4 poles, Straight, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100162
-12 % MSRP: $22.00
$19.36
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC004
Sensor cable, M12 socket, 4 poles, Angled, 2 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100163
-12 % MSRP: $11.00
$9.68
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC005
Sensor cable, M12 socket, 4 poles, Angled, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100164
-12 % MSRP: $17.00
$14.96
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC006
Sensor cable, M12 socket, 4-poles, Angled, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100165
-12 % MSRP: $22.00
$19.36
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC007
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 2 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100166
-12 % MSRP: $15.00
$13.20
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC008
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100167
-12 % MSRP: $18.00
$15.84
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC009
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100169
-12 % MSRP: $23.00
$20.24
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC088
Sensor cable, M12 socket, 4 poles, Angled, 25 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 403450
-12 % MSRP: $43.00
$37.84
plus sales tax plus shipping
in stock
Shipping today
M12 Cables, standard close
M12 field wireable Weidmüller FBCon M12 4P FM EMC - 8426220000
Field wireable connector, M12 female (A coded), Straight, 4 pin, CuZn body, IP67 protection rating, Screw terminal connection, EMC shielded
Item number: 402596
-15 % MSRP: $27.26
$23.17
plus sales tax plus shipping
in stock
Shipping today
M12 field wireable Weidmüller SAIB-4/7 - 9457240000
Field wireable connector, M12 female, Straight, 4 pin, Diecast zinc coupling nut, Polyamide body, IP67 protection rating, Screw terminal connection, 4-6mm cable diameter
Item number: 402600
-15 % MSRP: $12.04
$10.23
plus sales tax plus shipping
in stock
Shipping today
M12 field wireable Weidmüller SAIB-4/9 - 1807230000
Field wireable connector, M12 female, Straight, 4 pin, Diecast zinc coupling nut, Polyamide body, IP67 protection rating, Screw terminal connection, 6-8mm cable diameter
Item number: 402588
-15 % MSRP: $11.45
$9.73
plus sales tax plus shipping
in stock
Shipping today
M12 field wireable Weidmüller SAIB-4-IDC-M12 small - 1781540001
Field wireable connector, M12 female, Straight, 4 pin, Diecast zinc coupling nut, CuZn body, IP67 protection rating, Insulation displacement connection
Item number: 402579
-15 % MSRP: $13.22
$11.24
plus sales tax plus shipping
in stock
Shipping today
M12 field wireable Weidmüller SAIBW-4/7 - 9457700000
Field wireable connector, M12 female, Right angle, 4 pin, Diecast zinc coupling nut, Polyamide body, IP67 protection rating, Screw terminal connection, 4-6mm cable diameter
Item number: 402602
-15 % MSRP: $12.86
$10.93
plus sales tax plus shipping
in stock
Shipping today
M12 field wireable, female, 4 pin close

Technical details
General data

-50-300 °C
-58-572 °F
0-100 °C
Signal Converter
Field mount
RTD (PT100/PT1000)
± 0.3 %
IO-Link

Electrical data

20 V
32 V
DC
Analog
4-20 mA
Yes
Yes

Mechanical data

M12 connector
PA PACM 12; PET; Seal: FKM (Viton); Coupling nut: Stainless steel (316L/1.4404); Connector: TPU

Ambient conditions

-25 °C
70 °C
IP67
Factory automation

Further information

CE, cULus
IO-Link 1.0
Measuring range scalable -50-300 °C

Classification

27279013
27279213
27279213
27279213
EC001446
9025198080

Product description
Temperature transmitter ifm efector TP3237
The Pt100 temperature transmitter TP3237 from ifm is a measured signal converter for temperature sensors with a 4-20 mA analog output and a scalable measuring range of 32-212 °F (0-100 °C). Pt100/Pt1000 measuring elements can be connected. Using two standardised M12 connections, the installation complexity of the TP temperature plug is reduced to a minimum as compared to a common head/DIN rail transmitter. Furthermore, error sources such as cable clamps are eliminated. A status LED signals the operating status. The Pt100 temperature transmitter TP3237 is used for the conversion of Pt100/Pt1000 signals to a standardised analog output in all areas of factory automation. For use in conjunction with an RTD probe
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews