Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (120 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (60 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (22 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (38 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (35 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (3 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
ifm efector
  • Temperature transmitter
  • Analog output 4-20 mA
  • Measuring range: -58-572 °F (-50-300 °C) (scalable)
  • Factory setting: -58-572 °F (-50-300 °C)
  • Pt100/Pt1000 compatible
  • Protection rating: IP67
  • M12 connector
Log in and write a review

Temperature transmitter ifm efector TP3232

Item number: 400432
UPC / EAN: 4021179258715
Corresponding accessories
Technical details
General data

°C/°F selectable
-50-300 °C
-58-572 °F
-50-300 °C
Signal Converter
Field mount

Electrical data

RTD (PT100/PT1000)
< ± 0.1 %
20-32 V DC
Analog
4-20 mA
M12 connector

Mechanical data

25 mm
52 mm
18 mm

Ambient conditions

-25-70 °C
IP67

Further information

CE, cULus
9025198080

Product description
Temperature transmitter ifm efector TP3232
The Pt100 temperature transmitter TP3232 from ifm is a measured signal converter for temperature sensors with a 4-20 mA analog output and a scalable measuring range of -58-572 °F (-50-300 °C). Pt100/Pt1000 measuring elements can be connected. Using two standardised M12 connections, the installation complexity of the TP temperature plug is reduced to a minimum as compared to a common head/DIN rail transmitter. Furthermore, error sources such as cable clamps are eliminated. A status LED signals the operating status. The Pt100 temperature transmitter TP3232 is used for the conversion of Pt100/Pt1000 signals to a standardised analog output in all areas of factory automation. For use in conjunction with an RTD probe
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0