Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (120 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (60 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (22 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (38 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (35 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (3 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
ifm efector
  • Temperature transmitter
  • Sanitary
  • With display
  • Analog (4-20 mA)
  • Measuring range: -58-302 °F (-50-150 °C)
  • Factory setting: 0-300 °F
  • Process connection: Probe length: 50 mm
  • 1.5" tri-clamp
  • alphanumeric display
  • Protection rating: IP67/68/69K
  • M12 connector
Log in and write a review

Temperature transmitter ifm efector TD2813

Item number: 400446
UPC / EAN: 4021179274388
Corresponding accessories
Technical details
General data

-50-150 °C
-58-302 °F
0-300 °F
Temperature sensor with display
Pt1000, class A
± 0.3 %
1/3 s
IO-Link, teach
LED

Electrical data

18 V
32 V
DC
Analog
4-20 mA
Yes
Yes

Mechanical data

50 mm
100 bar
1 1/2" tri-clamp
50 mm
6 mm
M12 connector
Stainless steel (316L/1.4404)
Stainless steel (316L/1.4404); PEI; FKM

Ambient conditions

-25 °C
80 °C
IP67/IP68/IP69K
Food industry

Further information

CE, cULus, FDA, 3A, EHEDG
IO-Link
4-digit alphanumeric display

Classification

9025198080

Product description
Temperature transmitter ifm efector TD2813
The TD2813 sanitary temperature sensor from ifm with alphanumeric color display and integrated temperature probe features one analog output (4-20 ma). The temperature transmitter has a factory setting of 0-300 °F and is programmable between -58-302 °F with IO-Link. The TD2813 sanitary temperature sensor with superior protection rating IP67/68/69K features a Pt1000 measuring element. The unit has a 1.5" triclamp process connection. The TD2813 temperature sensor with M12 connector is the optimum solution for temperature monitoring in sanitary applications. FDA and 3A approved.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0