ifm efector

Temperature transmitter ifm efector TD2807

5 year warrantyMade In The USA Money back guaranty Free Shipping
Item number: 103154
UPC / EAN: 4021179274364
  • Temperature transmitter
  • Sanitary
  • With display
  • Analog (4-20 mA)
  • Measuring range: -58-302 °F (-50-150 °C)
  • Factory setting: 0-212 °F (0-100 °C)
  • Process connection: 1.5" tri-clamp
  • Probe length: 30 mm
  • Alphanumeric display
  • Protection rating: IP67/68/69K
  • M12 connector
Log in and write a review
-15 % MSRP: $278.00
$236.00
plus sales tax plus shipping
Shipping the next business day
culus 3a fdace
Corresponding accessory groups
Parameter setting system ifm efector QA0001
Parameter setting system LINERECORDER SENSOR (USB Stick), Version 4.0.0, System requirements: Windows XP SP3/Windows Vista SP2/Windows 7 SP1/Windows 8/Windows Server 2008 SP2 or higher/Windows Server 2008 R2 SP1/Windows Server 2012, CPU: Intel dual core 2.0 GHz, Memory: 2 GB RAM ; 5 GB free hard disk space, Web browser (Chrome/Firefox/Internet Explorer 9 upward)
Item number: 102100
-15 % MSRP: $61.00
$51.85
plus sales tax plus shipping
in stock
Shipping the next business day
Parameter setting system ifm efector QA0011
Parameter setting system LINERECORDER DEVICE (USB Stick), Version 1.1, System requirements: Microsoft Windows 7 SP1/Windows 8.1 und Windows 10/Windows Server 2008 R2 SP1/Windows Server 2012/Windows Server 2012 R2/Windows Server 2016, CPU Intel dual core 2.0 GHz, 2 GB RAM, 5 GB free hard disk space, Web browser: Chrome/Firefox/Internet Explorer 11/Microsoft Edge
Item number: 103674
-14 % MSRP: $113.00
$97.00
plus sales tax plus shipping
in stock
Shipping the next business day
USB IO-Link-Interface ifm efector E30390
USB IO-Link interface for parameter setting and analysis of units, For operation with FDT framework software "ifm Container“ or software "LINERECORDER SENSOR", Supported communication protocols: IO-Link (4.8, 38.4 and 230 kbit/s)
Item number: 102546
-15 % MSRP: $395.00
$336.00
plus sales tax plus shipping
in stock
Shipping the next business day
IO-Link Programming close
M12 Sensor cable ifm efector EVT001
Sensor cable, M12 socket, 4 poles, Straight, 5 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Item number: 100179
-20 % MSRP: $20.00
$16.00
plus sales tax plus shipping
in stock
Shipping the next business day
M12 Sensor cable ifm efector EVT002
Sensor cable, M12 socket, 4 poles, Straight, 10 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Item number: 100180
-20 % MSRP: $24.00
$19.20
plus sales tax plus shipping
in stock
Shipping the next business day
M12 Sensor cable ifm efector EVT003
Sensor cable, M12 socket, 4 poles, Straight, 25 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Item number: 100181
-18 % MSRP: $38.00
$31.00
plus sales tax plus shipping
in stock
Shipping the next business day
M12 Sensor cable ifm efector EVT004
Sensor cable, M12 socket, 4 poles, Angled, 5 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Item number: 100183
-20 % MSRP: $20.00
$16.00
plus sales tax plus shipping
in stock
Shipping the next business day
M12 Sensor cable ifm efector EVT005
Sensor cable, M12 socket, 4 poles, Angled, 10 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Item number: 100184
-20 % MSRP: $24.00
$19.20
plus sales tax plus shipping
in stock
Shipping the next business day
M12 Sensor cable ifm efector EVT006
Sensor cable, M12 socket, 4 poles, Angled, 25 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Item number: 100185
-18 % MSRP: $38.00
$31.00
plus sales tax plus shipping
in stock
Shipping the next business day
M12 Sensor cable ifm efector EVT007
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 10 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Item number: 100187
-20 % MSRP: $23.00
$18.37
plus sales tax plus shipping
in stock
Shipping the next business day
M12 Sensor cable ifm efector EVT008
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 10 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Item number: 100188
-19 % MSRP: $27.00
$22.00
plus sales tax plus shipping
in stock
Shipping the next business day
M12 Sensor cable ifm efector EVT064
Sensor cable, M12 socket, 4 poles, Straight, 2 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Item number: 100178
-20 % MSRP: $19.00
$15.20
plus sales tax plus shipping
in stock
Shipping the next business day
M12 Sensor cable ifm efector EVT067
Sensor cable, M12 socket, 4 poles, Angled, 2 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Item number: 100182
-20 % MSRP: $19.00
$15.20
plus sales tax plus shipping
in stock
Shipping the next business day
M12 cables, washdown close
M12 Sensor cable ifm efector EVC001
Sensor cable, M12 socket, 4 poles, straight, 2m PUR cable, silicone-free, halogen-free, gold-plated contacts, protection rating IP67/IP68/IP69K, resistant to oils and coolants
Item number: 100160
-20 % MSRP: $11.00
$8.80
plus sales tax plus shipping
in stock
Shipping the next business day
M12 Sensor cable ifm efector EVC002
Sensor cable, M12 socket, 4 poles, Straight, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100161
-20 % MSRP: $15.00
$12.00
plus sales tax plus shipping
in stock
Shipping the next business day
M12 Sensor cable ifm efector EVC003
Sensor cable, M12 socket, 4 poles, Straight, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100162
-20 % MSRP: $19.00
$15.20
plus sales tax plus shipping
in stock
Shipping the next business day
M12 Sensor cable ifm efector EVC004
Sensor cable, M12 socket, 4 poles, Angled, 2 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100163
-20 % MSRP: $11.00
$8.80
plus sales tax plus shipping
in stock
Shipping the next business day
M12 Sensor cable ifm efector EVC005
Sensor cable, M12 socket, 4 poles, Angled, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100164
-20 % MSRP: $15.00
$12.00
plus sales tax plus shipping
in stock
Shipping the next business day
M12 Sensor cable ifm efector EVC006
Sensor cable, M12 socket, 4-poles, Angled, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100165
-20 % MSRP: $19.00
$15.20
plus sales tax plus shipping
in stock
Shipping the next business day
M12 Sensor cable ifm efector EVC007
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 2 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100166
-20 % MSRP: $13.00
$10.40
plus sales tax plus shipping
in stock
Shipping the next business day
M12 Sensor cable ifm efector EVC008
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100167
-20 % MSRP: $16.00
$12.80
plus sales tax plus shipping
in stock
Shipping the next business day
M12 Sensor cable ifm efector EVC009
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100169
-20 % MSRP: $20.00
$16.00
plus sales tax plus shipping
in stock
Shipping the next business day
M12 Sensor cable ifm efector EVC088
Sensor cable, M12 socket, 4 poles, Angled, 25 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 403450
-14 % MSRP: $37.00
$32.00
plus sales tax plus shipping
in stock
Shipping the next business day
M12 Cables, standard close
M12 field wireable Weidmüller FBCon M12 4P FM EMC - 8426220000
Field wireable connector, M12 female (A coded), Straight, 4 pin, CuZn body, IP67 protection rating, Screw terminal connection, EMC shielded
Item number: 402596
-15 % MSRP: $57.87
$49.20
plus sales tax plus shipping
in stock
Shipping the next business day
M12 field wireable Weidmüller SAIB-4/7 - 9457240000
Field wireable connector, M12 female, Straight, 4 pin, Diecast zinc coupling nut, Polyamide body, IP67 protection rating, Screw terminal connection, 4-6mm cable diameter
Item number: 402600
-15 % MSRP: $9.80
$8.33
plus sales tax plus shipping
in stock
Shipping the next business day
M12 field wireable Weidmüller SAIB-4/9 - 1807230000
Field wireable connector, M12 female, Straight, 4 pin, Diecast zinc coupling nut, Polyamide body, IP67 protection rating, Screw terminal connection, 6-8mm cable diameter
Item number: 402588
-15 % MSRP: $15.04
$12.79
plus sales tax plus shipping
in stock
Shipping the next business day
M12 field wireable Weidmüller SAIB-4-IDC-M12 small - 1781540001
Field wireable connector, M12 female, Straight, 4 pin, Diecast zinc coupling nut, CuZn body, IP67 protection rating, Insulation displacement connection
Item number: 402579
-15 % MSRP: $21.37
$18.16
plus sales tax plus shipping
in stock
Shipping the next business day
M12 field wireable Weidmüller SAIBM-4/8S-M12-4P D-COD - 1892130000
Field wireable connector, M12 female (D coded), Straight, 4 pin, Diecast zinc coupling nut, CuZn body, IP67 protection rating, Screw terminal connection
Item number: 402595
-15 % MSRP: $25.22
$21.43
plus sales tax plus shipping
in stock
Shipping the next business day
M12 field wireable Weidmüller SAIBW-4/7 - 9457700000
Field wireable connector, M12 female, Right angle, 4 pin, Diecast zinc coupling nut, Polyamide body, IP67 protection rating, Screw terminal connection, 4-6mm cable diameter
Item number: 402602
-15 % MSRP: $18.82
$15.99
plus sales tax plus shipping
in stock
Shipping the next business day
M12 field wireable, female, 4 pin close

Technical details
General data

-50-150 °C
-58-302 °F
0-100 °C
Temperature sensor with display
Pt1000, class A
± 0.3 %
1/3 s
IO-Link
LED

Electrical data

18 V
32 V
DC
Analog
4-20 mA
Yes
Yes

Mechanical data

30 mm
100 bar
1.5" tri-clamp
30 mm
6 mm
M12 connector
High-grade stainless steel (316L/1.4404); PEI; FKM
High-grade stainless steel (316L/1.4404)

Ambient conditions

-25 °C
80 °C
IP67/IP68/IP69K
Food industry

Further information

CE, cULus, FDA, 3A, EHEDG
IO-Link

Classification

90251980

Product description
Temperature transmitter ifm efector TD2807
The TD2807 sanitary temperature sensor from ifm with alphanumeric color display and integrated temperature probe features one analog output (4-20 ma). The temperature transmitter has a factory setting of 0-212 °F (0-100 °C) and is programmable between -58-302 °F with IO-Link. The TD2807 sanitary temperature sensor with superior protection rating IP67/68/69K features a Pt1000 measuring element. The unit has a 1.5" triclamp process connection. The TD2807 temperature sensor with M12 connector is the optimum solution for temperature monitoring in sanitary applications. FDA and 3A approved.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews