Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
ifm efector

Temperature sensor ifm efector TW2000

5 year warranty Money back guaranty Free Shipping
Item number: 400462
UPC / EAN: 4021179276146
  • Infrared Temperature sensor with display
  • IO-Link
  • 1 x NC/NO programmable + 1 x analog (4-20 mA
  • scalable)
  • DC PNP/NPN
  • Measuring range: 32-1831 °F ( 0-999.5 °C)
  • 4-digit alphanumeric display
  • Protection rating: IP65
  • M12 connector
Log in and write a review
-12 % MSRP: $1,307.00
$1,154.76
plus sales tax plus shipping
Shipping today
ce
din-rail-mounted-power-supplies
Corresponding accessory groups
Parameter setting system ifm efector QA0001
Parameter setting system LINERECORDER SENSOR (USB Stick), Version 4.0.0, System requirements: Windows XP SP3/Windows Vista SP2/Windows 7 SP1/Windows 8/Windows Server 2008 SP2 or higher/Windows Server 2008 R2 SP1/Windows Server 2012, CPU: Intel dual core 2.0 GHz, Memory: 2 GB RAM ; 5 GB free hard disk space, Web browser (Chrome/Firefox/Internet Explorer 9 upward)
Item number: 102100
-15 % MSRP: $61.00
$51.85
plus sales tax plus shipping
in stock
Shipping today
Parameter setting system ifm efector QA0011
Parameter setting system LINERECORDER DEVICE (USB Stick), Version 1.1, System requirements: Microsoft Windows 7 SP1/Windows 8.1 und Windows 10/Windows Server 2008 R2 SP1/Windows Server 2012/Windows Server 2012 R2/Windows Server 2016, CPU Intel dual core 2.0 GHz, 2 GB RAM, 5 GB free hard disk space, Web browser: Chrome/Firefox/Internet Explorer 11/Microsoft Edge
Item number: 103674
$155.00
plus sales tax plus shipping
in stock
Shipping today
Siemens SM 1278 IO-Link - 6ES72784BD320XB0
SIMATIC S7-1200, IO-Link master, SM 1278 IO-Link,4 IO-Link ports, Input/Output/Communication
Item number: 403999
$339.00
plus sales tax plus shipping
in stock
Shipping today
USB IO-Link-Interface ifm efector E30390
USB IO-Link interface for parameter setting and analysis of units, For operation with FDT framework software "ifm Container“ or software "LINERECORDER SENSOR", Supported communication protocols: IO-Link (4.8, 38.4 and 230 kbit/s)
Item number: 102546
-9 % MSRP: $434.00
$395.00
plus sales tax plus shipping
Not available
No longer available
More information regarding alternatives can be found on the item’s product page or by calling: 800-250-6772 (toll free).
USB IO-Link-Interface ifm efector E30396
USB IO-Link interface for parameter setting and analysis of units with DTM specification
Item number: 100386
-14 % MSRP: $163.00
$139.42
plus sales tax plus shipping
in stock
Shipping today
USB IO-Link-Interface ifm efector ZZ1060
USB IO-Link interface for parameter setting and analysis.
Item number: 404360
-4 % MSRP: $369.00
$353.32
plus sales tax plus shipping
in stock
Shipping today
IO-Link Programming close
Angle bracket ifm efector U20303
Angle bracket: Ø 30 mm, For M30 design
Item number: 400330
-12 % MSRP: $7.00
$6.19
plus sales tax plus shipping
in stock
Shipping today
Lock nuts ifm efector E10030
Lock nuts, Thread: M30 x 1.5, Nickel plated brass, Pack of 2
Item number: 403255
-12 % MSRP: $11.00
$9.63
plus sales tax plus shipping
in stock
Shipping today
Mounting clamp ifm efector E10077
Mounting clamp: Ø 30-34 mm, With reducing bush for types M30
Item number: 100054
-12 % MSRP: $10.00
$8.84
plus sales tax plus shipping
in stock
Shipping today
Mounting set ifm efector E20873
Mounting set for M30 design
Item number: 400491
-12 % MSRP: $15.00
$13.26
plus sales tax plus shipping
in stock
Shipping today
M30 sensor mounting close
M12 Sensor cable ifm efector EVC001
Sensor cable, M12 socket, 4 poles, straight, 2m PUR cable, silicone-free, halogen-free, gold-plated contacts, protection rating IP67/IP68/IP69K, resistant to oils and coolants
Item number: 100160
-17 % MSRP: $11.00
$9.15
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC002
Sensor cable, M12 socket, 4 poles, Straight, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100161
-17 % MSRP: $16.00
$13.31
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC003
Sensor cable, M12 socket, 4 poles, Straight, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100162
-17 % MSRP: $21.00
$17.47
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC004
Sensor cable, M12 socket, 4 poles, Angled, 2 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100163
-17 % MSRP: $11.00
$9.15
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC005
Sensor cable, M12 socket, 4 poles, Angled, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100164
-17 % MSRP: $16.00
$13.31
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC006
Sensor cable, M12 socket, 4-poles, Angled, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100165
-17 % MSRP: $21.00
$17.47
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC007
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 2 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100166
-17 % MSRP: $14.00
$11.65
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC008
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100167
-17 % MSRP: $17.00
$14.14
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC009
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100169
-17 % MSRP: $22.00
$18.30
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC088
Sensor cable, M12 socket, 4 poles, Angled, 25 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 403450
-10 % MSRP: $41.00
$36.88
plus sales tax plus shipping
in stock
Shipping today
M12 Cables, standard close

Technical details
General data

0-999.5 °C
32-1832 °F
0-100 °C
Infrared temperature sensor
wave length range 8-14 µm
± 1 of span %
Push buttons
LED

Electrical data

18 V
32 V
DC
PNP
NO/NC (prog.), 4-20 mA (scalable)
150 mA
Yes
Yes

Mechanical data

M30 x 1.5
M12 connector
Stainless steel 303S22; polyester; transparent crystal lens

Ambient conditions

-20 °C
80 °C
IP65
Factory automation

Further information

CE
IO-Link
4-digit alphanumeric display

Classification

9025198080

Product description
Temperature sensor ifm efector TW2000
The TW2000 infared temperature sensor from ifm with 4-digit display features one programmable pnp and npn selectable switching output (NC/NO) each as well as one analog output (4-20 mA scalable). The switching and IO-Link signals are freely programmable between 0-999.5 °C. The TW2000 infrared temperature sensor with the protection rating IP65 features a self contained measuring element that simply needs the target object within the viewing range. The unit has an M30 x 1.5 thread. The TW2000 infrared temperature sensor with M12 connector is the optimum solution for temperature monitoring in forge and other metallurgical applications.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews