Temperature sensor ifm efector TN2511
The TN2511 compact temperature sensor from ifm, with 4-digit alphanumeric color changing (red/green) display and integrated temperature probe, features one programmable pnp and npn selectable switching output (NC/NO) each as well as one analog output (4-20 mA/0-10 V scalable). The switching and IO-Link signals are freely programmable between -58-302 °F (-50-150 °C). The TN2511 temperature sensor with a high protection rating of IP67 features a Pt1000 measuring element to DIN EN 60751 class A. The unit has an M18 x 1.5 internal thread as process connection for adapter. The TN2511 temperature sensor with M12 connector is the optimum solution for temperature monitoring in machine and plant construction, for example in cooling circuits.