Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
ifm efector

Temperature sensor ifm efector TN2343

5 year warrantyMade In The USA Money back guaranty Free Shipping
Item number: 400477
UPC / EAN: 4021179297899
  • Temperature sensor with display
  • IO-Link 1.1
  • 1 x NC/NO programmable + 1 x analog (4-20 mA/0-10 V
  • scalable)
  • DC PNP/NPN
  • Measuring range: -58-302 °F (-50-150 °C)
  • Factory setting: 0-300 °F
  • Process connection: 1/2" NPT Male
  • 4-digit alphanumeric display
  • Protection rating: IP67
  • M12 connector
  • 150mm probe length
-15 % MSRP: $352.00
$299.35
plus sales tax plus shipping
Shipping today
culus ce
din-rail-mounted-power-supplies
Corresponding accessory groups
Parameter setting system ifm efector QA0001
Parameter setting system LINERECORDER SENSOR (USB Stick), Version 4.0.0, System requirements: Windows XP SP3/Windows Vista SP2/Windows 7 SP1/Windows 8/Windows Server 2008 SP2 or higher/Windows Server 2008 R2 SP1/Windows Server 2012, CPU: Intel dual core 2.0 GHz, Memory: 2 GB RAM ; 5 GB free hard disk space, Web browser (Chrome/Firefox/Internet Explorer 9 upward)
Item number: 102100
-15 % MSRP: $61.00
$51.85
plus sales tax plus shipping
in stock
Shipping today
Parameter setting system ifm efector QA0011
Parameter setting system LINERECORDER DEVICE (USB Stick), Version 1.1, System requirements: Microsoft Windows 7 SP1/Windows 8.1 und Windows 10/Windows Server 2008 R2 SP1/Windows Server 2012/Windows Server 2012 R2/Windows Server 2016, CPU Intel dual core 2.0 GHz, 2 GB RAM, 5 GB free hard disk space, Web browser: Chrome/Firefox/Internet Explorer 11/Microsoft Edge
Item number: 103674
$155.00
plus sales tax plus shipping
in stock
Shipping today
Siemens SM 1278 IO-Link - 6ES72784BD320XB0
SIMATIC S7-1200, IO-Link master, SM 1278 IO-Link,40 IO-Link ports, Input/Output/Communication
Item number: 403999
$294.66
plus sales tax plus shipping
in stock
Shipping today
USB IO-Link-Interface ifm efector E30390
USB IO-Link interface for parameter setting and analysis of units, For operation with FDT framework software "ifm Container“ or software "LINERECORDER SENSOR", Supported communication protocols: IO-Link (4.8, 38.4 and 230 kbit/s)
Item number: 102546
$395.00
plus sales tax plus shipping
Not available
No longer available
More information regarding alternatives can be found on the item’s product page or by calling: 800-250-6772 (toll free).
USB IO-Link-Interface ifm efector E30396
USB IO-Link interface for parameter setting and analysis of units with DTM specification
Item number: 100386
-14 % MSRP: $163.00
$139.42
plus sales tax plus shipping
in stock
Shipping today
USB IO-Link-Interface ifm efector ZZ1060
USB IO-Link interface for parameter setting and analysis.
Item number: 404360
-16 % MSRP: $353.00
$296.72
plus sales tax plus shipping
few in stock
Shipping today
IO-Link Programming close
M12 Sensor cable ifm efector EVC001
Sensor cable, M12 socket, 4 poles, straight, 2m PUR cable, silicone-free, halogen-free, gold-plated contacts, protection rating IP67/IP68/IP69K, resistant to oils and coolants
Item number: 100160
-20 % MSRP: $11.00
$8.80
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC002
Sensor cable, M12 socket, 4 poles, Straight, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100161
-20 % MSRP: $15.00
$12.00
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC003
Sensor cable, M12 socket, 4 poles, Straight, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100162
-20 % MSRP: $20.00
$16.00
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC004
Sensor cable, M12 socket, 4 poles, Angled, 2 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100163
-20 % MSRP: $11.00
$8.80
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC005
Sensor cable, M12 socket, 4 poles, Angled, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100164
-20 % MSRP: $15.00
$12.00
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC006
Sensor cable, M12 socket, 4-poles, Angled, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100165
-20 % MSRP: $20.00
$16.00
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC007
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 2 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100166
-20 % MSRP: $13.00
$10.40
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC008
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100167
-20 % MSRP: $16.00
$12.80
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC009
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100169
-20 % MSRP: $21.00
$16.80
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC088
Sensor cable, M12 socket, 4 poles, Angled, 25 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 403450
-14 % MSRP: $39.00
$33.73
plus sales tax plus shipping
in stock
Shipping today
M12 Cables, standard close

Technical details
General data

-50-150 °C
-58-302 °F
0-300 °F
Temperature sensor with display
Pt1000, class A
± 0.3 %
1/3 s
Push buttons
LED

Electrical data

18 V
32 V
DC
PNP/NPN
1 x NO/NC; 1 x analog 4-20 mA/0-10 V
250 mA
Yes
Yes

Mechanical data

150 mm
250 bar
1/2" NPT Male
M12 connector
Stainless steel 316L/1.4404
Stainless steel (316L/1.4404); PBT+PC-GF 30; PBT-GF 20; PC

Ambient conditions

-25 °C
80 °C
IP67
Factory automation

Further information

cULus
IO-Link
4-digit alphanumeric display

Classification

EC000407
90251920

Product description
Temperature sensor ifm efector TN2343
The TN2343 compact temperature sensor from ifm, with 4-digit alphanumeric colour changing (red/green) display and integrated temperature probe, features one programmable pnp and npn selectable switching output (NC/NO) each as well as one analog output (4-20 mA/0-10 V scalable). The switching and IO-Link signals are freely programmable between -58-302 °F (-50-150 °C). The TN2343 temperature sensor with a high protection rating of IP67 features a Pt1000 measuring element. The unit has a 1/2" NPT thread as process connection. The TN2343 temperature sensor with M12 connector is the optimum solution for temperature monitoring in machine and plant construction, for example in cooling circuits.
Customer reviews
1 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews

Ease of use!
of Jason Rayle posted on 9/5/2018 2:13:34 PM
Needed a quality programmable sensor the next day. Had concerns about the time it would take to set up on a time critical project. It took 5 minutes to set parameters and get online.
0 of 0 Customers rated this review as helpful.