Your shopping basket is currently empty
Automation24 uses cookies in order to guarantee the best possible service. If you continue browsing this site, you agree to the use of cookies.
Same-day shipping on orders placed by 5:30 pm EST
FREE technical support & customer service | Mon - Fri: 8 am - 6 pm EST
New bill of materials
Temperature monitors play an integral role in process automation. A variety of temperature monitors, in partnership with temperature sensors, work to monitor, and control temperature in a variety of process applications. They handle the signal all the way from receiving the condition at the process, to converting the signal accurately, and providing a signal to your control architecture. Because of this, temperature monitors play a vital role in any application where temperature is taken.
From the food industry to automotive manufacturing, temperature monitors are integrated in areas such as:
If you’re looking for temperature monitors, at Automation24, we can offer a variety. Including the compact temperature transmitter TP3237, which is perfect for field mounting. Its measuring range extends from -50 to 300 degrees Celsius, pre-scaled at the factory for a range of -50 to 100 degrees Celsius. The two standardized M12 connections ensure quick and easy mounting, and due to its very small and light housing and high protection rating, it can be used in almost any area. Also from ifm, the TR2439 is available for field or cabinet mounting, and offers programmable switching and analog outputs. Also offered, are the slim, DIN rail mounting temperature transducers from Weidmüller, such as the 8425720000 wit 0-100 degrees Celsios PT100 RTD input, and 4-20mA output. This unit ensures easy input with it's fixed output, and no programming required.
At Automation24, we offer a variety of temperature monitors at great prices. Select the perfect temperature monitor for your application today!