Single Set Point Temperature Controller, Single 3 digit LED display, PID and ON/OFF control, TC/RTD inputs, Relay contact (SPDT) control output, Field selectable control output (relay or SSR), 85-270 V AC/DC, °C/°F Selectable, Panel Mount, Easy to use
Advanced PID Temperature Controller, dual 4 digit LED display, TC/RTD Input, Analog input, Universal input, PID and ON/OFF control, PID Autotune, Supply voltage 85-270 V AC/DC, °C/°F Selectable, Heat Cool PID, Ramp Soak, Soft Start, Panel Mount, easy to use
Single Set Point Temperature Controller, Single 3 digit LED display, PID and ON/OFF control, TC/RTD inputs, Relay contact (SPDT) control output, Field selectable control output (relay or SSR), 85-270 V AC/DC, °C/°F Selectable, Panel Mount, Easy to use
Process controller, Inputs: Thermocouple/RTD/Current/Voltage, linear 4-20 mA/ 0-50 mV/0-5 Vdc, Outputs: Dual SPST 3 A / 250 Vac relays and dual SPDT 5 A / 250 Vac relays can be individually programmed for control or alarm, Isolated 4-20 mA output with 1500-level resolution maximum 550 ohm load for control or PV / SV retransmission It can also be configured for digital input or output (10 Vdc / 20 mA), Remote setpoint input for 4-20 mA dc signal, 24 Vdc / 30 mA supply output for remote transmitter excitation, Operating voltage: 100-240 V AC/DC, Display: LED, Interface: USB, Protection rating: IP65 (Front panel only)
Dual Set Point Temperature Controller, dual 4 digit LED display, PID and ON/OFF control, TC/RTD inputs, relay contact (SPDT) control output, field selectable control output (relay or SSR), 85-270 V AC/DC, °C/°F Selectable, Panel Mount, easy to use
Process controller, Inputs: Thermocouple/RTD/Current/Voltage/ linear 4-20 mA/ 0-50 mV/0-5 Vdc, Outputs: Dual SPST 3 A / 250 Vac relays and dual SPDT 5 A / 250 Vac relays can be individually programmed for control or alarm, Isolated 4-20 mA output with 1500-level resolution maximum 550 ohm load for control or PV / SV retransmission, It can also be configured for digital input or output (10 Vdc / 20 mA), Remote setpoint input for 4-20 mA dc signal, 24 Vdc / 30 mA supply output for remote transmitter excitation, Operating voltage: 100-240 V AC/DC, Display: LED, Interface: USB, Protection rating: IP65 (Front panel only)
Dual Set Point Temperature Controller, Dual 4 digit LED display, PID and ON/OFF control, TC/RTD inputs, Relay contact (SPDT) control output, Field selectable control output (relay or SSR), 85-270 V AC/DC, °C/°F Selectable, Panel Mount, Easy to use