Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
ifm efector
  • Multi-position T-slot cylinder sensor with dual AMR cells
  • 2X NO
  • DC PNP
  • 4-wire connection technology
  • Protection rating: IP65/IP67
  • 0.3 m PVC cable with M12 connector (rotatable)
Log in and write a review

T-slot cylinder sensor ifm efector MK5209

5 year warranty Money back guaranty
Item number: 400375
UPC / EAN: 4021179272155
-16 % MSRP: $124.00
$104.16
plus sales tax plus shipping
Shipping today
Corresponding accessory groups
Adapter for tie rod / profile cylinders ifm efector E11797
Adapter for tie-rod/integrated profile cylinders, For types MK/MR, Clamping range 5-11 mm
Item number: 100143
-10 % MSRP: $10.00
$9.00
plus sales tax plus shipping
in stock
Shipping today
Fixing strap for clean line cylinders ifm efector E11816
Fixing strap for clean line cylinders Ø 8-12 mm, Types MK/MR
Item number: 100146
-10 % MSRP: $9.00
$8.10
plus sales tax plus shipping
in stock
Shipping today
Fixing strap for clean line cylinders ifm efector E11817
Fixing strap for clean line cylinders pistonØ 16-20 mm, Types MK/MR
Item number: 100147
-10 % MSRP: $9.00
$8.10
plus sales tax plus shipping
in stock
Shipping today
Fixing strap for clean line cylinders ifm efector E11818
Fixing strap for clean line cylinders Ø 25-32 mm, Types MK/MR
Item number: 100148
-10 % MSRP: $9.00
$8.10
plus sales tax plus shipping
in stock
Shipping today
Fixing strap for clean line cylinders ifm efector E11819
Fixing strap for clean line cylinders Ø 40 mm, Types MK/MR
Item number: 100149
-10 % MSRP: $10.00
$9.00
plus sales tax plus shipping
in stock
Shipping today
T-slot mounting Accesories close
M12 Sensor cable ifm efector EVC001
Sensor cable, M12 socket, 4 poles, straight, 2m PUR cable, silicone-free, halogen-free, gold-plated contacts, protection rating IP67/IP68/IP69K, resistant to oils and coolants
Item number: 100160
-12 % MSRP: $11.00
$9.68
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC002
Sensor cable, M12 socket, 4 poles, Straight, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100161
-12 % MSRP: $17.00
$14.96
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC003
Sensor cable, M12 socket, 4 poles, Straight, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100162
-12 % MSRP: $22.00
$19.36
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC004
Sensor cable, M12 socket, 4 poles, Angled, 2 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100163
-12 % MSRP: $11.00
$9.68
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC005
Sensor cable, M12 socket, 4 poles, Angled, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100164
-12 % MSRP: $17.00
$14.96
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC006
Sensor cable, M12 socket, 4-poles, Angled, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100165
-12 % MSRP: $22.00
$19.36
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC007
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 2 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100166
-12 % MSRP: $15.00
$13.20
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC008
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100167
-12 % MSRP: $18.00
$15.84
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC009
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100169
-12 % MSRP: $23.00
$20.24
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC088
Sensor cable, M12 socket, 4 poles, Angled, 25 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 403450
-12 % MSRP: $43.00
$37.84
plus sales tax plus shipping
in stock
Shipping today
M12 Cables, standard close
M12 field wireable Weidmüller FBCon M12 4P FM EMC - 8426220000
Field wireable connector, M12 female (A coded), Straight, 4 pin, CuZn body, IP67 protection rating, Screw terminal connection, EMC shielded
Item number: 402596
-15 % MSRP: $27.26
$23.17
plus sales tax plus shipping
in stock
Shipping today
M12 field wireable Weidmüller SAIB-4/7 - 9457240000
Field wireable connector, M12 female, Straight, 4 pin, Diecast zinc coupling nut, Polyamide body, IP67 protection rating, Screw terminal connection, 4-6mm cable diameter
Item number: 402600
-15 % MSRP: $12.04
$10.23
plus sales tax plus shipping
in stock
Shipping today
M12 field wireable Weidmüller SAIB-4/9 - 1807230000
Field wireable connector, M12 female, Straight, 4 pin, Diecast zinc coupling nut, Polyamide body, IP67 protection rating, Screw terminal connection, 6-8mm cable diameter
Item number: 402588
-15 % MSRP: $11.45
$9.73
plus sales tax plus shipping
in stock
Shipping today
M12 field wireable Weidmüller SAIB-4-IDC-M12 small - 1781540001
Field wireable connector, M12 female, Straight, 4 pin, Diecast zinc coupling nut, CuZn body, IP67 protection rating, Insulation displacement connection
Item number: 402579
-15 % MSRP: $13.22
$11.24
plus sales tax plus shipping
in stock
Shipping today
M12 field wireable Weidmüller SAIBW-4/7 - 9457700000
Field wireable connector, M12 female, Right angle, 4 pin, Diecast zinc coupling nut, Polyamide body, IP67 protection rating, Screw terminal connection, 4-6mm cable diameter
Item number: 402602
-15 % MSRP: $12.86
$10.93
plus sales tax plus shipping
in stock
Shipping today
M12 field wireable, female, 4 pin close

Technical details
General data

AMR Cell
T-slot
2.0 mT
Yes

Electrical data

10 V
30 V
DC
PNP
2 x NO
100 mA
6000
Yes
Yes

Mechanical data

5 x 5.1
25 mm
0.3 m PVC cable with M12 connector (rotatable)
PA

Ambient conditions

-25 °C
85 °C
IP65/IP67
Factory automation

Further information

CE, cULus
Dual Sensing Head
Rubber placeholder, cable clip

Classification

85365019

Product description
T-slot cylinder sensor ifm efector MK5209
The MK5209 - MKT3020BBPKG/A/0.3M/ZH/US/2X Dual T-slot cylinder sensor from ifm with AMR cells has a response sensitivity of 2.0 mT at a travel speed of >10 m/s. The cylinder sensors output signals are normally open, and supply multi-position feedback. The 4-wire connection technology, the convenient retention clip and the strain relief enable quick and secure mounting make this suitable for most cylinder applications. This is ensured by the high protection rating of IP65/IP67. The sensors are connected via a 0.3 m PVC cable with M12 connector (rotatable). The MK5209 - MKT3020BBPKG/A/0.3M/ZH/US/2X T-slot cylinder sensor can be used in packaging, handling machines and in special purpose machine building.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews