Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
ifm efector

T-slot cylinder sensor ifm efector MK5111 - MKT3028BBPKG/G/0.3M/-H/US

5 year warranty Money back guaranty Free Shipping over $50
Item number: 102992
UPC / EAN: 4021179151375
  • T-slot cylinder sensor with GMR cell
  • NO
  • DC PNP
  • 3-wire connection technology
  • Protection rating: IP65/IP67/IP69k
  • 0.3 m PVC cable with M12 connector (rotatable)
Log in and write a review
-21 % MSRP: $69.00
$54.67
plus sales tax plus shipping
Shipping today
culus ce
din-rail-mounted-power-supplies
Corresponding accessory groups
Adapter for tie rod / profile cylinders ifm efector E11797
Adapter for tie-rod/integrated profile cylinders, For types MK/MR, Clamping range 5-11 mm
Item number: 100143
-12 % MSRP: $10.00
$8.84
plus sales tax plus shipping
in stock
Shipping today
Fixing strap for clean line cylinders ifm efector E11816
Fixing strap for clean line cylinders Ø 8-12 mm, Types MK/MR
Item number: 100146
-12 % MSRP: $9.00
$7.96
plus sales tax plus shipping
in stock
Shipping today
Fixing strap for clean line cylinders ifm efector E11817
Fixing strap for clean line cylinders pistonØ 16-20 mm, Types MK/MR
Item number: 100147
-12 % MSRP: $9.00
$7.96
plus sales tax plus shipping
in stock
Shipping today
Fixing strap for clean line cylinders ifm efector E11818
Fixing strap for clean line cylinders Ø 25-32 mm, Types MK/MR
Item number: 100148
-12 % MSRP: $9.00
$7.96
plus sales tax plus shipping
in stock
Shipping today
Fixing strap for clean line cylinders ifm efector E11819
Fixing strap for clean line cylinders Ø 40 mm, Types MK/MR
Item number: 100149
-12 % MSRP: $10.00
$8.84
plus sales tax plus shipping
in stock
Shipping today
T-slot mounting Accesories close
M12 Sensor cable ifm efector EVC001
Sensor cable, M12 socket, 4 poles, straight, 2m PUR cable, silicone-free, halogen-free, gold-plated contacts, protection rating IP67/IP68/IP69K, resistant to oils and coolants
Item number: 100160
-17 % MSRP: $11.00
$9.15
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC002
Sensor cable, M12 socket, 4 poles, Straight, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100161
-17 % MSRP: $16.00
$13.31
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC003
Sensor cable, M12 socket, 4 poles, Straight, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100162
-17 % MSRP: $21.00
$17.47
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC004
Sensor cable, M12 socket, 4 poles, Angled, 2 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100163
-17 % MSRP: $11.00
$9.15
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC005
Sensor cable, M12 socket, 4 poles, Angled, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100164
-17 % MSRP: $16.00
$13.31
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC006
Sensor cable, M12 socket, 4-poles, Angled, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100165
-17 % MSRP: $21.00
$17.47
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC007
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 2 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100166
-17 % MSRP: $14.00
$11.65
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC008
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100167
-17 % MSRP: $17.00
$14.14
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC009
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100169
-17 % MSRP: $22.00
$18.30
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC088
Sensor cable, M12 socket, 4 poles, Angled, 25 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 403450
-10 % MSRP: $41.00
$36.88
plus sales tax plus shipping
in stock
Shipping today
M12 Cables, standard close
M12 field wireable Weidmüller FBCon M12 4P FM EMC - 8426220000
Field wireable connector, M12 female (A coded), Straight, 4 pin, CuZn body, IP67 protection rating, Screw terminal connection, EMC shielded
Item number: 402596
-11 % MSRP: $25.48
$22.74
plus sales tax plus shipping
in stock
Shipping today
M12 field wireable Weidmüller SAIB-4/7 - 9457240000
Field wireable connector, M12 female, Straight, 4 pin, Diecast zinc coupling nut, Polyamide body, IP67 protection rating, Screw terminal connection, 4-6mm cable diameter
Item number: 402600
-11 % MSRP: $13.74
$12.26
plus sales tax plus shipping
in stock
Shipping today
M12 field wireable Weidmüller SAIB-4/9 - 1807230000
Field wireable connector, M12 female, Straight, 4 pin, Diecast zinc coupling nut, Polyamide body, IP67 protection rating, Screw terminal connection, 6-8mm cable diameter
Item number: 402588
-11 % MSRP: $12.96
$11.57
plus sales tax plus shipping
in stock
Shipping today
M12 field wireable Weidmüller SAIB-4-IDC-M12 small - 1781540001
Field wireable connector, M12 female, Straight, 4 pin, Diecast zinc coupling nut, CuZn body, IP67 protection rating, Insulation displacement connection
Item number: 402579
-11 % MSRP: $15.30
$13.66
plus sales tax plus shipping
in stock
Shipping today
M12 field wireable Weidmüller SAIBW-4/7 - 9457700000
Field wireable connector, M12 female, Right angle, 4 pin, Diecast zinc coupling nut, Polyamide body, IP67 protection rating, Screw terminal connection, 4-6mm cable diameter
Item number: 402602
-11 % MSRP: $14.68
$13.10
plus sales tax plus shipping
currently out of stock
Est. mfr. lead time 5 days
Order now or activate the availability alert or request a date of delivery toll free at 800-250-6772.
Due to supply chain shortages, many manufacturers are exceeding standard lead times.
M12 field wireable, female, 4 pin close

Technical details
General data

GMR cell
T-slot
2.8 mT
Yes

Electrical data

10 V
30 V
DC
PNP
NO
100 mA
10000
Yes
Yes

Mechanical data

5 x 5.1
25 mm
0.3 m PVC cable with M12 connector (rotatable)
PA

Ambient conditions

-25 °C
85 °C
IP65/IP67/IP69K
Factory automation

Further information

CE, cULus
No
Rubber placeholder, cable clip

Classification

27270104
27270104
27270104
27270104
EC002544
85365019

Product description
T-slot cylinder sensor ifm efector MK5111 - MKT3028BBPKG/G/0.3M/-H/US
The MK5111 - MKT3028BBPKG/G/0,3M/-H/US T-slot cylinder sensor from ifm with GMR cell has a response sensitivity of 2.8 mT at a travel speed of >10 m/s. The cylinder sensors output signal is a normally open contact. The 3-wire connection technology, the convenient retention clip, and the strain relief enable quick and secure mounting. This is ensured by the high protection rating of IP65/IP67/IP69K. The sensor is connected via a 0.3 m PVC cable with M12 connector (rotatable). The MK5111 - MKT3028BBPKG/G/0,3M/-H/US T-slot cylinder sensor can be used in packaging, handling machines, and in special purpose machine building.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews