Your shopping basket is currently empty
Automation24 uses cookies in order to guarantee the best possible service. If you continue browsing this site, you agree to the use of cookies.
Same-day shipping on orders placed by 5:30 pm EST
FREE technical support & customer service | Mon - Fri: 8 am - 6 pm EST
New bill of materials
Operating principle GMR cell Design T-slot Response sensitivity 2.8 mT Function display Yes
Operating voltage min. 10 V Operating voltage max. 30 V Type of voltage DC Output PNP Output function NO Output current max. 100 mA Switching frequency 10000 Short-circuit protection Yes Reverse polarity protection Yes
Size 5 x 5.1 Total length 25 mm Connection 0.3 m PUR cable with M8 connector (snap-fit) Housing material PA
Ambient temperature min. -25 °C Ambient temperature max. 85 °C Protection rating IP65/IP67 Application Factory automation
Approval CE, cULus Special features No Accessories (supplied) Rubber placeholder, cable clip
eCl@ss 4.1 27270104 eCl@ss 5.1 27270104 eCl@ss 6.1 27270104 eCl@ss 7.1 27270104 ETIM 4 EC002544 Customs tariff number 85365019