Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (120 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (60 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (26 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (38 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (37 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (3 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
ifm efector
  • T-slot cylinder sensor with GMR cell
  • NO
  • DC PNP
  • 3-wire connection technology
  • Protection rating: IP65/IP67
  • 2 m PUR cable
Log in and write a review

T-slot cylinder sensor ifm efector MK5100 - MKT3028BBPKG

Item number: 100151
UPC / EAN: 4021179151269
Corresponding accessories
Technical details
General data

GMR cell
T-slot
2.8 mT
Yes

Electrical data

10 V
30 V
DC
PNP
NO
100 mA
10000
Yes
Yes

Mechanical data

5 x 5.1
25 mm
2 m PUR cable
PA

Ambient conditions

-25 °C
80 °C
IP65/IP67
Factory automation

Further information

CE, cULus
No
Rubber placeholder, cable clip

Classification

27270104
27270104
27270104
27270104
EC002544
85365019

Product description
T-slot cylinder sensor ifm efector MK5100 - MKT3028BBPKG
The MK5100 - MKT3028BBPKG/G/ZH T-slot cylinder sensor from ifm with GMR cell has a response sensitivity of 2.8 mT at a travel speed of >10 m/s. The cylinder sensors output signal is a normally open contact. The 3-wire connection technology, the convenient retention clip, and the strain relief enable quick and secure mounting. This is ensured by the high protection rating IP 65/IP 67. The sensor is connected via a 2 m PUR cable. The MK5100 - MKT3028BBPKG/G/ZH T-slot cylinder sensor can be used in packaging, handling machines and in special purpose machine building.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0