Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (120 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (60 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (26 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (38 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (37 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (3 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
LED2WORK
  • System light UNILED SL
  • 24 V DC
  • 48 W
  • Daylight white (5,200-5,700 K)
  • Beam angle: 100°
  • Length: 1,045 mm
  • Protection rating: IP50
  • Connection: M12 connector
  • Plastic mounting lugs on the housing
Log in and write a review

System light LED2WORK 110914-13 - UNILED SL 48 W

Item number: 103222
UPC / EAN: 4250738109797
Corresponding accessories
Technical details
General data

Surface-mounted light
UNILED
Daylight white (5,200 K-5,700 K)
Ra 85
2100 lx
4600 Lumen
100°
60,000 h

Electrical data

48 W

Mechanical data

1,045 mm
M12 connector

Ambient conditions

-10 °C
40 °C
IP50

Further information

T-slot nuts on/under T-slot profiles
ETL Listed

Classification

9405408200

Product description
System light LED2WORK 110914-13 - UNILED SL 48 W
The system light UNILED SL 48 W - 110914-13 from LED2WORK, at 48 watts and a length of 1,045 mm, can be used up to an ambient temperature of 40 degrees thanks to its robust aluminum housing. Whether in lathes, punching presses, or all other machines that have limited space, with its low-shadow and glare-free illumination, the UNILED SL 48 W - 110914-13 is the right choice.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0