Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (120 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (60 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (26 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (38 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (37 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (3 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
Siemens
  • LOGO! switching module
  • Supply voltage: 24 VDC
  • Resistive consumption: 20 A and motors up to 4 kW
  • 3 NO + 1 NC contacts
  • Protection class: IP20
  • DIN rail mounting
Log in and write a review

Switching module Siemens LOGO! CONTACT 24 - 6ED10574CA000AA0

Item number: 100936
UPC / EAN: 754554400754
Technical details
General data

Switching module
3 NO/1 x NC

Electrical data

24 V DC
20 A at resistive load; Motors up to 4 kW

Mechanical data

On 35mm DIN rail

Ambient conditions

IP20

Classification

8538909100

Product description
Switching module Siemens LOGO! CONTACT 24 - 6ED10574CA000AA0
The LOGO! CONTACT 24 - 6ED1057-4CA00-0AA0 switching module from Siemens has a resistive consumption of up to 20 A, or 4 kW for motors. Three NO contacts and an NC contact are supplied with 24 VDC. Fast and trouble-free commissioning is ensured thanks to protection rating IP20 and DIN rail mounting. The LOGO! CONTACT 24 - 6ED1057-4CA00-0AA0 switching module is used for machine controls, transport equipment control or building management systems.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0