Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Siemens

Switching module Siemens LOGO! CONTACT 230 - 6ED10574EA000AA0

2 year warranty Money back guaranty Free Shipping over $50
Item number: 100937
UPC / EAN: 754554400761
  • LOGO! switching module
  • Supply voltage: 230V AC
  • Resistive consumption: 20 A and motors up to 4 kW
  • 3 NO + 1 NC contacts
  • Protection class: IP20
  • DIN rail mounting
Log in and write a review
MSRP: $23.00
$22.22
plus sales tax plus shipping
Shipping today

Technical details
General data

Switching module
3 NO/1 x NC

Electrical data

230 V AC
20 A at resistive load; Motors up to 4 kW

Mechanical data

On 35mm DIN rail

Ambient conditions

IP20

Classification

8538909100

Product description
Switching module Siemens LOGO! CONTACT 230 - 6ED10574EA000AA0
The LOGO! CONTACT 230 - 6ED1057-4EA00-0AA0 switching module from Siemens has a resistive consumption of up to 20 A, or 4 kW for motors. Three NO contacts and an NC contact are supplied with 230 V AC. Fast and trouble-free commissioning is ensured thanks to protection rating IP20 and DIN rail mounting. The LOGO! CONTACT 230 - 6ED1057-4EA00-0AA0 switching module is used for machine controls, transport equipment control or building management systems.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews