Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller

Surge protector Weidmüller VSSC4 CL 24VAC/DC 0.5A - 1063730000

2 year warranty Money back guaranty Free Shipping
Item number: 402672
UPC / EAN: 4032248829088
  • Surge protector for instrumentation and control
  • 24 V/ 34 V/ 24 VDC
  • 500 mA
  • IEC 61643-21
  • 2 piece design
  • Ideal for analog signals
Log in and write a review
-15 % MSRP: $76.71
$65.20
Base price: 1 piece = $65.20
plus sales tax plus shipping
Shipping today
ul ce
Corresponding accessories
End plate Weidmüller AP VSSC4 - 1063120000
End plate, Snap in, Length: 76 mm, Width: 1.5 mm, Depth: 58.5 mm, Black
Item number: 403241
-14 % MSRP: $0.69
$0.59
plus sales tax plus shipping
in stock
Shipping today

Technical details
General data

Surge protection device

Electrical data

24 V AC/DC
500 mA
24 V AC/DC
5 kA
10 kA

Mechanical data

76 x 6.2 x 58.5 mm
35 mm DIN rail
Screw terminals

Ambient conditions

-40 °C
70 °C
IP20

Further information

UL, CE

Classification

8536301000

Product description
Surge protector Weidmüller VSSC4 CL 24VAC/DC 0.5A - 1063730000
Overvoltage coupling along the conductor path may disturb or destroy sensitive signal inputs. It is important to provide protection in the immediate vicinity of I&C devices. The VSSC4 CL 24VAC/DC 0.5A- 1063730000 from Weidmüller offers products in a 2-piece, pluggable design and modular terminals for screw connections. The VSSC4 CL 24VAC/DC 0.5A- 1063730000 from Weidmüller is suitable for analog signals, VARITECTOR stands for flexible and variable surge protection by Weidmüller, tested according to product standard IEC61643-21. The VARITECTOR series can be used in applications according to IEC 61643-22 / VDE 0845-3 for classes C1, C2, C3 and D1. The VARITECTOR SSC optimally combine electrical and mechanical properties. Size and easy handling play an important role. The VSSC4 CL 24VAC/DC 0.5A- 1063730000 Weidmüller surge protector is suited for confined spaces in industrial and process automation as well as in building automation applications
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews