Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (120 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (60 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (26 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (38 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (37 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (3 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
Weidmüller
  • Surge protection for instrumentation and control
  • 24 V AC
  • 34 V DC 300 mA
  • IEC 61643-21
  • Binary signal (SL – Symmetrical Load)
  • Protection rating: IP20
Log in and write a review

Surge protector Weidmüller VSPC 2SL 24VAC - 8924350000

Item number: 402675
UPC / EAN: 4032248695997
Corresponding accessories
Technical details
General data

Surge protection device

Electrical data

24 V AC
300 mA
24 V AC
2.5 kA
10 kA

Mechanical data

90 x 17.8 x 69 mm
Plug contact

Ambient conditions

-40 °C
70 °C
IP20

Further information

UL, CE

Classification

8536301000

Product description
Surge protector Weidmüller VSPC 2SL 24VAC - 8924350000
The VARITECTOR Surge protection plug in unit VSPC 2SL 24 V AC- 8924350000 from Weidmuller offers surge protection for control and instrumentation (C&I) applications. Long cable runs from the field to the controls need protecting on against electrical surges, caused by remote lightning strikes. These surges can distort signals and damage connected devices. Varitector plug in unit VSPC 2SL 24VAC- 8924350000 allows users to ensure their controls and I/O devices are protected from lightning induced surges in cables. Use the VSPC BASE 2SL Base element for the pluggable VSPC arrester, integrated PE foot in impedance-neutral VSPC BASE Can safely discharge up to 20 kA (8/20 µs) and 2.5 kA (10/350 µs) to the PE, Approved for mounting in SIL safety circuits, UL & CSA approved
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0