Your shopping basket is currently empty
Automation24 uses cookies in order to guarantee the best possible service. If you continue browsing this site, you agree to the use of cookies.
Same-day shipping on orders placed by 5:30 pm EST
FREE technical support & customer service | Mon - Fri: 8 am - 6 pm EST
New bill of materials
Design Surge protection device
Operating voltage 24 V AC/DC Operating current 450 mA Voltage rating 24 V AC/DC Rated discharge current 2.5 kA Discharge current max. 10 kA
Size (H x W x D) 90 x 17.8 x 69 mm Connection type Plug contact
Ambient temperature min. -40 °C Ambient temperature max. 70 °C Protection rating IP20
Approval UL, CE
Customs tariff number 8536301000