Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller
  • Type II/III surge protector
  • Uc: 280 V Suitable for 230/400 V mains systems
  • Pluggable arrester
  • Coded voltage level
  • High energy absorption with short time to sparkover
  • No follow current
  • Installation in distribution board
  • Thermal protection function
  • Co-ordination with VPU Type I
  • LED status indicators
Log in and write a review

Surge protector Weidmüller VPU II 3+1 R 280V/40KA - 1352670000

2 year warranty Money back guaranty
Item number: 402671
UPC / EAN: 4050118157697
$135.46
plus sales tax plus shipping
Shipping today

Technical details
General data

Surge protection device
4
Optical, Alarm contact

Electrical data

280 V AC
50-60 Hz
40 kA
40 kA

Mechanical data

106 x 71.2 x 69 mm
35 mm DIN rail
Screw terminals

Ambient conditions

-40 °C
70 °C
IP20

Further information

CE

Classification

8536309000

Product description
Surge protector Weidmüller VPU II 3+1 R 280V/40KA - 1352670000
Type II surge protection VPU II 3+1 R 280V/40KA-1352670000 from Weidmüller offers surge protection that effectively reduce the interference coupling that can occur from transient surge voltages, even significantly below the limits prescribed by insulation co-ordination according to EN 60664-3 / DIN VDE 0110-3. This means that the whole installation is exposed to fewer malfunctions. The arresters VPU II 3+1 R 280V/40KA-1352670000 from Weidmüller are co-ordinated using technical means. This means that decoupling between Types I, II and III is unnecessary. The arresters are tested according to product standard IEC 61643-11 / DIN EN 61643-11 and can be installed in systems according to IEC 61643-12 / VDE V0675-6-12 and IEC 62305-4 / VDE 0185-4. This lightning and surge protection device VPU II 3+1 R 280V/40KA-1352670000 from Weidmüller is suited for installation in power supply systems.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews