Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (126 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (62 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (28 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (40 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (40 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (4 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
Weidmüller
  • Type I/II surge protector for use downstream of the electrical meter
  • Suitable for protective zones III and IV (LPL III/IV)
  • Surge voltage arrester
  • Low voltage
  • with remote contact
  • TN-C-S/ TN-S/ TT/ IT with N
  • Can also be used as Type II surge protection
  • Tested according to IEC 61643-11 for Type I and II surge protection
  • Pluggable arrestor
  • LED status indicators
Log in and write a review

Surge protector Weidmüller VPU I 3+1 R 280V/12.5KA - 1352240000

Item number: 402670
UPC / EAN: 4050118158021
Technical details
General data

Surge protection device
4
Optical, Alarm contact

Electrical data

280 V AC
50-60 Hz
12.5 kA
50 kA

Mechanical data

106 x 71.2 x 69 mm
35 mm DIN rail
Screw terminals

Ambient conditions

-40 °C
70 °C

Further information

CE

Classification

8536699000

Product description
Surge protector Weidmüller VPU I 3+1 R 280V/12.5KA - 1352240000
Type I surge protection VPU I 3+1 R 280V/12.5KA-1352240000 from Weidmüller offers surge protection that effectively reduce the interference coupling that can occur from transient surge voltages, even significantly below the limits prescribed by insulation co-ordination according to EN 60664-3 / DIN VDE 0110-3. This means that the whole installation is exposed to fewer malfunctions. The arresters VPU I 3+1 R 280V/12.5KA-1352240000 from Weidmüller are co-ordinated using technical means. This means that decoupling between Types I, II and III is unnecessary. The arresters are tested according to product standard IEC 61643-11 / DIN EN 61643-11 and can be installed in systems according to IEC 61643-12 / VDE V0675-6-12 and IEC 62305-4 / VDE 0185-4. This lightning and surge protection device VPU I 3+1 R 280V/12.5KA-1352240000 from Weidmüller is suited for installation in power supply systems.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0