Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (126 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (62 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (28 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (40 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (40 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (4 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
Weidmüller
  • Industrial Ethernet surge protector
  • Suitable for Cat. 5 (up to 100 MHz)
  • Cat. 6 (up to 250 MHz Class E)
  • Suitable for PoE (acc. to IEEE 802.3af)
  • PoE+ (acc. to IEEE 802.3at)
  • Protection of all wire pairs
  • Connection via RJ45 sockets
  • Metal housing
  • Din rail mount
Log in and write a review

Surge protector Weidmüller VDATA CAT6 - 1348590000

Item number: 402674
UPC / EAN: 4050118153002
Technical details
General data

Surge protection device

Electrical data

1 A
48 V DC

Mechanical data

75 x 19 x 46 mm
35 mm DIN rail
RJ45 socket connector

Ambient conditions

-40 °C
80 °C
IP20

Further information

UL, CE

Classification

8535400000

Product description
Surge protector Weidmüller VDATA CAT6 - 1348590000
The surge protection device VDATA CAT6-1348590000 from Weidmüller is suitable for data interfaces Cat. 5 (up to 100 MHz) Cat. 6 (up to 250 MHz Class E) Suitable for PoE (acc. to IEEE 802.3af) PoE+ (acc. to IEEE 802.3at) the surge protection device VDATA CAT6-1348590000 from Weidmüller is the perfect protection device against voltage surges.The surge protection device VDATA CAT6-1348590000 is mounted by means of DIN-rail.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0