Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Siemens
  • Surface mounting enclosure
  • Plastic
  • 2 locations
  • Gray
  • Protection: IP66/67/IP69K
  • Drilling dimensions: 22
Log in and write a review

Surface mounting enclosure Siemens SIRIUS ACT 3SU18020AA000AB1

2 year warranty Money back guaranty
Item number: 402834
UPC / EAN: 804766075124
MSRP: $78.50
$56.07
plus sales tax plus shipping
Shipping today
Corresponding accessories
Contact module Siemens SIRIUS ACT  3SU14002AA101BA0
Contact module, 1 NO, Screw terminals, Base mounting (enclosure), For 22mm SIRIUS ACT 3SU switches
Item number: 400700
MSRP: $19.60
$15.11
plus sales tax plus shipping
currently out of stock
Est. mfr. lead time 5 days
Order now or activate the availability alert or request a date of delivery toll free at 800-250-6772.
Due to supply chain shortages, many manufacturers are exceeding standard lead times.
Contact module Siemens SIRIUS ACT 3SU14002AA101CA0
Contact module, 1 NC contact, Screw terminals, Base mounting (enclosure), For 22mm SIRIUS ACT 3SU switch
Item number: 400699
MSRP: $19.60
$15.11
plus sales tax plus shipping
in stock
Shipping today
Corresponding accessory groups
Cable gland Lapp SKINTOP ST-M 20x1.5 RAL 7001 - 53111020
Cable gland, polyamide body, NBR sealing material, 6-13mm cable diameter, IP68/IP69, M20x1.5 back thread
Item number: 200290
$3.61
plus sales tax plus shipping
in stock
Shipping today
Cable gland PFLITSCH blueglobe M20x1.5 - bg 220ms
Cable gland metric, Brass nickel plated, Thread: M20 x 1.5, Sealing range: 5-14 mm, Temperature range: -40-130 °C, Protection: IP68 and NEMA 4X, CONTA-CLIP P/N 96572.6
Item number: 102479
$5.67
plus sales tax plus shipping
in stock
Shipping today
Cable gland PFLITSCH blueglobe M20x1.5 - bg 220PA
Cable gland metric, Polyamide, Thread: M20 x 1.5, Color: Grey, Sealing range: 5-14 mm, Temperature range: -20 to 100 °C, Protection: IP68 and NEMA 4X, CONTA-CLIP P/N 96572.0
Item number: 102445
$1.68
plus sales tax plus shipping
in stock
Shipping today
Cable gland PFLITSCH blueglobe M20x1.5 - bg 220PAn
Cable gland metric, Polyamide, Thread: M20 x 1.5, Color: Black, Sealing range: 5-14 mm, Temperature range: -20 to 100 °C, Protection: IP68 and NEMA 4X, CONTA-CLIP P/N 96572.1
Item number: 102453
$1.68
plus sales tax plus shipping
in stock
Shipping today
Cable gland PFLITSCH blueglobe M20x1.5 - bg 220VA
Cable gland metric, Stainless steel, Thread: M20 x 1.5, Sealing range: 5-14 mm, Temperature range: -40-130 °C, Protection: IP68/IP69K/NEMA 4X, CONTA-CLIP P/N 96572.7
Item number: 103590
$50.30
plus sales tax plus shipping
in stock
Shipping today
EMC cable gland PFLITSCH blueglobe TRI M20x1.5 - bg 220ms tri
EMC Cable gland metric, Brass nickel plated, Thread: M20 x 1.5, Sealing range: 9-14 mm, Shield range: 7-12 mm, Temperature range: -40-130 °C, Protection: IP68 and NEMA 4X, CONTA-CLIP P/N 96190.6
Item number: 102501
$18.43
plus sales tax plus shipping
in stock
Shipping today
Cable glands M20 close

Technical details
General data

Surface mounting enclosure
Round
2
Gray
None
No
Plastic

Electrical data

None

Mechanical data

22.0 mm

Ambient conditions

-25 °C
70 °C
IP66/IP67/IP69(IP69K)

Further information

CCC, CSA, EAC, UL , CE
8538909900

Product description
Surface mounting enclosure Siemens SIRIUS ACT 3SU18020AA000AB1
The gray surface mounting enclosure 3SU18020AA000AB1 from Siemens has two mounting locations. The enclosure with protection rating IP66/67/IP69K and drilling dimensions of 22 mm is suitable for use in any industrial application.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews