Surface mount machine light LED2WORK 110814-12 - LEANLED 13W
Item number: 101982
EAN: 4250738103658
- Machine light LEANLED
- 24 V DC
- 13 W
- Daylight white (5,200-5,700 K)
- Beam angle: 120°
- Length: 520 mm
- Protection: IP54
- Connection: M12 connector
- Including stainless steel mounting bracket
Technical details
Product description
Surface mount machine light LED2WORK 110814-12 - LEANLED 13W
The surface mount light LEANLED - 110814-12 from LED2WORK offers a perfect illumination through its milky cover without casting shadows. The plastic cover protects the LED strip against dust and splashing water up to a protection class of IP54. With its compact design and a length of 520 mm, the LEANLED - 110814-12 is optimal for machinery and equipment without special conditions. The (42) SMD-LEDs of the light strip supplies an output of 13 watts.
Customer reviews