Having the proper lighting on machines and in the industrial environment in general is a vital aspect to creating the ideal workspace. Many traditional lighting sources either do not provide enough direct light or cannot handle the industrial environment. Industrial surface mount lights provide high performance illumination with a rugged housing that can stand up to the harsh conditions of the plant floor.
Applications for surface mount lights:
At Automation24 we offer a huge selection of surface mount lights at excellent prices available online from LED2WORK. Choose the ideal light for your application today. Like surface mount light LED2WORK 118310-02 - TUBELED_40 II 13W ECO with 100° beam angle and IP67/IP69K protection rating, or surface mount machine light LED2WORK 110814-15 - LEANLED 26W with 120° beam angle and 26 W operating efficiency.
At Automation24, we offer surface mount lights at excellent prices. Select the perfect light for your application today!