Your shopping basket is currently empty
Automation24 uses cookies in order to guarantee the best possible service. If you continue browsing this site, you agree to the use of cookies.
Same-day shipping on orders placed by 5:30 pm EST
FREE technical support & customer service | Mon - Fri: 8 am - 6 pm EST
New bill of materials
Design Surface-mounted light Series TUBELED 40 ECO Light color Daylight white (5,200 K-5,700 K) Color reproduction Ra 85 Illuminance 600 lx Luminous flux 1800 Lumen Beam angle 100° Operating time 60,000 h
Operating performance 24 W
Dimension 1,040 mm Diameter 40 mm Connection M12 connector
Operating temperature min. -30 °C Operating temperature max. 60 °C Protection rating IP67
Approval ETL Listed Accessories (supplied) Mounting bracket
Customs tariff number 9405408200