Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (120 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (60 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (26 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (38 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (37 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (3 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
LED2WORK
  • Machine light TUBELED 40
  • ECO-Version
  • 24 V DC
  • 12 W
  • Daylight white (5,200-5,700 K)
  • Beam angle: 100°
  • Length: 540 mm
  • Protection rating: IP67
  • Connection: M12 connector
  • Incl. stainless steel mounting bracket
Log in and write a review

Surface mount light LED2WORK 111610-02 - TUBELED 40 12W ECO

Item number: 103214
UPC / EAN: 4250738109728
Corresponding accessories
Technical details
General data

Surface-mounted light
TUBELED 40 ECO
Daylight white (5,200 K-5,700 K)
Ra 85
350 lx
900 Lumen
100°
60,000 h

Electrical data

12 W

Mechanical data

540 mm
40 mm
M12 connector

Ambient conditions

-30 °C
60 °C
IP67

Further information

ETL Listed
Mounting bracket

Classification

9405408200

Product description
Surface mount light LED2WORK 111610-02 - TUBELED 40 12W ECO
The machine light TUBELED 40 12W ECO - 111610-02 from LED2WORK, in the 12-watt ECO-Version, is ideal for rough production environments due to its oil resistance and the crack-resistant borosilicate glass. With a diameter of 40 mm and a length of 560 mm, the TUBELED 40 - 12W ECO - 11710-01 is perfectly matched for installation in narrow spaces. Thanks to the robust aluminum housing, the TUBELED 40 ECO can be used up to an ambient temperature of 60 degrees. Whether in lathes, punching presses, or all other machines that have limited space and harsh production environments, the TUBELED 40 12W ECO - 111610-02 is the right choice.

Replacement notice: 111610-02 is obsolete, and will be replaced with 118310-02 and 21020002 once stock is depleted. Automation24 part numbers for replacement are 104250 for light, and 104242 for mounting bracket.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0